Shop All Ceiling Fans
Prominence Home
Ocean Crest, 52 in. Indoor/Outdoor Ceiling Fan with Light, Bronze
Mfr # 50653-40
Zoro # G309091683
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Bronze
- Voltage 120V
- Material Metal, Plastic
- Features Waterproof Blades, Reversible Motor, LED Lights
- Height 20.9 in
Product Information
- Brand Prominence Home
- MFR # 50653-40
- Zoro # G309091683
- UPC # 671961506537
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 20.9 in |
Length | 52 in |
Width | 52 in |
Details
Housing Color | Bronze |
Voltage | 120V |
Control (Pull Chain, Wall Control, Remote Control, WIFI) | Pull Chain |
Material | Metal, Plastic |
Features | Waterproof Blades, Reversible Motor, LED Lights |
Item | Ceiling Fan |
Description
Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This ceiling fan combines palm leaf blades with unique lighting creating a truly inspiring fixture for your home. The Ocean Crest features a branched, 3 arm lantern inspired lights with Edison style bulbs. The innovative 5-blade design provides adjustable, comforting airflow while the LED lights provide ideal lighting for the area. Control your ceiling fan with the traditional pull chain. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52 inch 5-blade fan for rooms up to 400 sq. ft. Lighting: 3 x E26 / B10 Edison light bulbs included, 450 lumens, 4.5 watts, 2700K color temperature.About Prominence Home Ceiling FansProminence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Flame Sensor Assembly (10-760)
- DANFOSS Seal Kit (032F8165)
- FENWAL 24v Ignition Module (35-602900-917)
- DIVERSIFIED Delay-On-Break Timer (AC-505-5)
- PROMINENCE HOME Ocean Crest, 52 in. Indoor/Outdoor Ceiling Fan with Light & Remote Control, Bronze (50759-40)
- PROMINENCE HOME Benton, 52 in. Ceiling Fan with Light, Matte Black (50853-40)
- PROMINENCE HOME Tennyson, 48 in. Ceiling Fan with Light & Remote Control, Gun Metal (51472-40)
- PROMINENCE HOME Kyrra, 52 in. Ceiling Fan with Light & Remote Control, Matte Black (51679-40)
- PROMINENCE HOME Glencrest, 52 in. Ceiling Fan with No Light & Remote Control, Bronze (50682-40)
- PROMINENCE HOME Glenmont, 52 in. Ceiling Fan with Light, Distressed White (50389-40)
- CRAFTMADE 52" Intrepid Ceiling Fan (INT52BNK3)
- Prominence Home Ceiling Fans & Accessories