Shop All Ceiling Fans
Prominence Home
Marshall, 52 in. Ceiling Fan with Light, Matte Black
Mfr # 51457-40
Zoro # G109091593
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Material Metal, Wood, Glass
- Width 52 in
- Features Reversible Motor, Tri-Mount Compatible, Dual-Finish Reversible Blades, LED Light
- Height 16.98 in
Product Information
- Brand Prominence Home
- MFR # 51457-40
- Zoro # G109091593
- UPC # 671961514570
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 52 in |
Height | 16.98 in |
Length | 52 in |
Details
Housing Color | Matte Black |
Voltage | 120V |
Material | Metal, Wood, Glass |
Features | Reversible Motor, Tri-Mount Compatible, Dual-Finish Reversible Blades, LED Light |
Item | Ceiling Fan |
Description
Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This industrial style multi-position indoor ceiling fan combines stylish details of metal and wood for a truly inspiring fixture for your home. The Marshall features a cage inspired metal shade with LED Edison bulbs The innovative 5-blade design provides ultra-efficient, adjustable and energy efficient airflow while the LED lights provide ideal lighting to fit your mood. Control your ceiling fan with the traditional pull chain. Compatible with universal ceiling fan remotes. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52 inch 5-blade indoor fan for rooms up to 400 sq. ft. Lighting: 2 x E26/ST19 light bulbs included that provide 450 lumens, 4.5 watts, 2700k color temperature. About Prominence Home Ceiling Fans Prominence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAMAC Transducer (EP-311-315)
- AIRCARE Evaporative Wick, 16 3/4 in H, x 11-3/4 in W x 5 in D. Paper (1045)
- REZNOR NAT GAS TO LP CONVERSION KIT (1036538R)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 40 Plates, 150 kBtu (M3-FG-40M)
- PROMINENCE HOME Talib, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Matte Black (51637-40)
- PROMINENCE HOME Journal, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Gun Metal (51024-40)
- PROMINENCE HOME Lincoln Woods, 52 in. Ceiling Fan with Light, Bronze (50581-40)
- PROMINENCE HOME Atlas, 44 in. Ceiling Fan with Light & Remote Control, Bright White (51469-40)
- PROMINENCE HOME Orbis, 52 in. Ceiling Fan with Ring Lighting, Remote Control, Gun Metal (51488-40)
- PROMINENCE HOME Glencrest, 52 in. Ceiling Fan with No Light & Remote Control, Bronze (50682-40)
- MODERN FORMS 3-Blade Smart Flush Mount Ceiling Fan 44" Matte White w/3000K LED Light Kit and Remote Control (FH-W1803-44L)
- Prominence Home Ceiling Fans