Shop All Ceiling Fans
Prominence Home
Macenna, 52 in. Ceiling Fan with Light, Matte Black
Mfr # 51663-40
Zoro # G909091687
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 52 in
- Height 16.6 in
- Features Reversible Motor, Dual-Finish Reversible Blades, LED Light
- Material Steel
Product Information
- Brand Prominence Home
- MFR # 51663-40
- Zoro # G909091687
- UPC # 671961516635
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 52 in |
Height | 16.6 in |
Length | 52 in |
Details
Housing Color | Matte Black |
Voltage | 120V |
Item | Ceiling Fan |
Features | Reversible Motor, Dual-Finish Reversible Blades, LED Light |
Material | Steel |
Description
There is something comforting about classic decor. The MaCenna is a timeless piece that fits flawlessly with most any decor. With 5 blades in reversible shades, this flush mount ceiling fan keeps large rooms cool without sacrificing style.
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS Adk-163S 3/8"Swt Liq. Filter Drier (060795)
- ACCUMULAIR Pleated Air Filter, 30" x 30" x 1", 4 Pack (FI30X30A_4)
- DAYTON Grease Trap Small (48C174)
- FOLLETT ICE Solenoid Valve (00130823)
- PROMINENCE HOME Macenna, 52 in. Ceiling Fan with Light, Brushed Nickel (51664-40)
- PROMINENCE HOME Ennora, 52 in. Ceiling Fan with Light & Remote Control, Bronze (50756-40)
- PROMINENCE HOME Clancy, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (51482-40)
- PROMINENCE HOME Glenmont, 52 in. Ceiling Fan with Light, Oil-Rubbed Bronze (40278-40)
- PROMINENCE HOME Espy, 52 in. Flush Mount Ceiling Fan with Light & Remote Control, Gun Metal (51465-40)
- PROMINENCE HOME Ashby, 52 in. Ceiling Fan with Light & Remote Control, Bronze (80093-40)
- PROMINENCE HOME Kyrra, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (51678-40)
- Prominence Home Ceiling Fans & Accessories