Shop All Vanity Lights
Prominence Home
Lincoln Woods, Two Light Bathroom Vanity Light with Cage & Clear, Matte Black
Mfr # 51544-40
Zoro # G409135683
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Height 11.88 in
- Length 6.88 in
- Width 14.75 in
- Voltage 120V
Product Information
- Brand Prominence Home
- MFR # 51544-40
- Zoro # G409135683
- UPC # 671961515447
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 11.88 in |
Length | 6.88 in |
Width | 14.75 in |
Size | 2 Light |
Details
Item | Vanity Light |
Color | Matte Black |
Voltage | 120V |
Description/Special Features | Reversible Mounting, Damp-Rated |
Housing Material | Metal, Glass |
Description
The Prominence Home Lincoln Woods collection features a variety of vintage lighting fixtures with an industrial style edge. The transitional design of this cage inspired lighting provides an eye-catching texture for an upscale look. Adding multiple designs from the Lincoln Woods collection keeps a thoughtful, consistent look to your home.This bathroom vanity light is damp rated, for use indoors or in outdoor covered spaces and requires 2 X E26 light bulb 60 watt max- bulbs not included.About Prominence HomeProminence Home offers an assortment of ceiling fans, lighting, and home products to make your home prominent. Our goal is to ensure your home has the stylish products you crave while providing the features and the comfort you deserve at a price you can afford. Whether you're building a new home or renovating your current space, trust Prominence Home to deliver a great look and last for years to come while fitting any budget. We use high-quality materials that are durable and long-lasting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Bulb Linear, Replacement For Osram Sylvania, F24T12/Cw/Ho (F24T12/CW/HO)
- PROGRESS LIGHTING 6" Outdoor Up/Down Wall Cylinder (P5642-31)
- MAKITA X2 LXT Cordless/Corded Work Light 18V (DML809 + BL1860B-2)
- WESTINGHOUSE 434BLK Coach Lantern (66983)
- PROMINENCE HOME Fairendale, Three Light Matte Black Bathroom Vanity Light with Frosted Glass (51572-40)
- PROMINENCE HOME Eaton Ridge, Three Light Bathroom Vanity Light with Clear Glass, Brushed Nickel (51550-40)
- PROMINENCE HOME Fairendale, Three Light Matte Black Bathroom Vanity Light with Clear Glass (51534-40)
- PROMINENCE HOME Fairendale, Two Light Matte Black Bathroom Vanity Light with Clear Glass (51533-40)
- PROMINENCE HOME Fairendale, Four Light Brushed Nickel Bathroom Vanity Light with Clear Glass (51528-40)
- PROMINENCE HOME Lyndan, Three Light Matte Black Bathroom Vanity (51554-40)
- HUDSON VALLEY Keswick 4 Light Bath Bracket (1974-OB)
- Prominence Home Vanity Lights