Shop All Ceiling Fans
Prominence Home
Hero, 28 in. Ceiling Fan with Light, White
Mfr # 41530-40
Zoro # G109091609
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Length 28 in
- Width 28 in
- Height 13.22 in
- Material Metal, Wood, Glass
Product Information
- Brand Prominence Home
- MFR # 41530-40
- Zoro # G109091609
- UPC # 671961415303
- Country of Origin China
- Category Ceiling Fans
Dimensions
Length | 28 in |
Width | 28 in |
Height | 13.22 in |
Details
Housing Color | White |
Voltage | 120V |
Material | Metal, Wood, Glass |
Item | Ceiling Fan |
Features | Reversible Motor, Dual-Finish Reversible Blades, LED Light |
Description
Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This traditional low profile, hugger style indoor ceiling fan combines stylish details with old-world influences for a truly inspiring fixture for your home. The Hero features an opal schoolhouse globe style shade with LED lighting. It's small size is perfect for smaller spaces or kid's rooms with bunk beds. The innovative 5-blade design provides ultra-efficient, adjustable and energy efficient airflow while the LED lights provide ideal lighting to fit any mood. Control your Prominence Home ceiling fan with the traditional pull chain. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 28 inch 5-blade indoor fan for rooms up to 100 sq. ft. Lighting:1 x E26/A19 LED light bulbs included that provide 450 lumens, 6 watts, 2700k color temperature. About Prominence Home Ceiling Fans Prominence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, Duct, 10 5/8 In, Less Drive Pkg (5ZCN8)
- TORNADO Connecting Elbow (05734)
- DAYTON Electric Ceiling Heater, 208VAC, 750W (54UD19)
- 3M FLASHING TAPE 9""W 75'L (8067-9)
- PROMINENCE HOME Hero, 28 in. Ceiling Fan with Light, Espresso (51655-40)
- PROMINENCE HOME Hero, 28 in. Ceiling Fan with Light, Brushed Nickel (51656-40)
- PROMINENCE HOME Alvina, 44 in. Ceiling Fan with Light, Bronze (51584-40)
- PROMINENCE HOME Talib, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Matte Black (51637-40)
- PROMINENCE HOME Madison County, 42 in. Ceiling Fan with Light, Bronze (50588-40)
- PROMINENCE HOME Spring Hollow, 52 in. Ceiling Fan with Light, Oil-Rubbed Bronze (50334-40)
- HUNTER Decorative Ceiling Fan, 46" Blade Dia., 1 Phase, 120V AC (59270)
- Prominence Home Ceiling Fans & Accessories