Shop All Vanity Lights
Prominence Home
Fairendale, Three Light Brushed Nickel Bathroom Vanity Light with Frosted Glass
Mfr # 51569-40
Zoro # G809135689
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.56 in
- Length 7.63 in
- Width 21.25 in
- Voltage 120V
- Housing Material Metal, Glass
Product Information
- Brand Prominence Home
- MFR # 51569-40
- Zoro # G809135689
- UPC # 671961515690
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 8.56 in |
Length | 7.63 in |
Width | 21.25 in |
Size | 3 Light |
Details
Item | Vanity Light |
Color | Brushed Nickel |
Voltage | 120V |
Glass Color | Frosted Glass |
Housing Material | Metal, Glass |
Description/Special Features | Reversible Mounting, Damp-Rated |
Description
Brighten your home with the Prominence Home Fairendale lighting collection, featuring sleek, transitional styling and flared glass shades. Available in a variety of finishes and sizes, the Fairendale collection adds elegance to any interior space.This bathroom vanity light is damp rated, for use indoors or in outdoor covered spaces and requires 3 X E26 light bulb 60 watt max- bulbs not included.About Prominence HomeProminence Home offers an assortment of ceiling fans, lighting, and home products to make your home prominent. Our goal is to ensure your home has the stylish products you crave while providing the features and the comfort you deserve at a price you can afford. Whether you're building a new home or renovating your current space, trust Prominence Home to deliver a great look and last for years to come while fitting any budget. We use high-quality materials that are durable and long-lasting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE 42 W, T8, Recessed Double Contact (R17d) (L42T8DER17D850-CG)
- EKENA MILLWORK Tristan Ceiling Medallion (Fits Canopies up to 6 1/4"), 32 3/8"OD x 3 1/2"P (CM32TN)
- ILC Replacement for Philips TUV 325w HO XPT SE replacement light bulb lamp (TUV 325W HO XPT SE PHILIPS)
- COOPER LIGHTING 4' Fluo Strip Light (SNF132RC)
- PROMINENCE HOME Fairendale, Two Light Matte Black Bathroom Vanity Light with Clear Glass (51533-40)
- PROMINENCE HOME Fairendale, Three Light Matte Black Bathroom Vanity Light with Clear Glass (51534-40)
- PROMINENCE HOME Fairendale, Three Light Matte Black Bathroom Vanity Light with Frosted Glass (51572-40)
- PROMINENCE HOME Fairendale, Four Light Brushed Nickel Bathroom Vanity Light with Clear Glass (51528-40)
- PROMINENCE HOME Lincoln Woods, Two Light Bathroom Vanity Light with Cage & Clear, Matte Black (51544-40)
- QUOIZEL Danbury Vanity Light (DNY8604C)
- QUOIZEL Grant Vanity Light (GRT8604C)
- Prominence Home Vanity Lights