Shop All Ceiling Fans
Prominence Home
Ashby, 52 in. Ceiling Fan with Light & Remote Control, Champgne
Mfr # 51474-40
Zoro # G909091748
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Features Remote Control, Reversible Motor, Tri-Mount Compatible, Dual-Finish Reversible Blades,LED Light
- Height 14.9 in
- Material Metal, Wood, Glass
- Length 52 in
Product Information
- Brand Prominence Home
- MFR # 51474-40
- Zoro # G909091748
- UPC # 671961514747
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 14.9 in |
Length | 52 in |
Width | 52 in |
Details
Housing Color | Champagne |
Voltage | 120V |
Item | Ceiling Fan |
Features | Remote Control, Reversible Motor, Tri-Mount Compatible, Dual-Finish Reversible Blades,LED Light |
Material | Metal, Wood, Glass |
Includes | Remote Control |
Description
Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This modern multi-position indoor ceiling fan combines stylish details with vintage influences for a truly inspiring fixture for your home. The Ashby features a unique shaped body with a lightly frosted shade and LED lighting. The innovative 5-blade design provides ultra-efficient, adjustable and energy efficient airflow while the dimmable LED lights provide ideal lighting to fit any mood. Control your Prominence Home ceiling fan with a touch of a button with our easy-to-use ceiling fan remote control with wall mount option batteries included. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52-in 5-blade indoor fan for rooms up to 400 sq. ft. Lighting: 2 x E26/A15 LED light bulbs included that provide 800 lumens, 8.5 watts, 3000k color temperature. About Prominence Home Ceiling FansProminence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Element, FPE RP, 4300W, 240V, FSS - Series (64337-013)
- DIAL MFG 40X23X8 Mastercool Pad (3437)
- LOMANCO WHT ADJ Louver (905W)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 13 (2GFK9)
- PROMINENCE HOME Ashby, 52 in. Ceiling Fan with Light & Remote Control, Pewter (51630-40)
- PROMINENCE HOME Ashby, 52 in. Ceiling Fan with Light & Remote Control, Bronze (80093-40)
- PROMINENCE HOME Glenmont, 52 in. Ceiling Fan with Light, Oil-Rubbed Bronze (40278-40)
- PROMINENCE HOME Marston, 52 in. Traditional Ceiling Fan with Light, Oil-Rubbed Bronze (51017-40)
- PROMINENCE HOME Whitley, 42 in. Ceiling Fan with Light, Bronze (50864-40)
- PROMINENCE HOME Madison County, 42 in. Ceiling Fan with Light & Remote Control, Bronze (50752-40)
- HUNTER Ceiling Fan, 5Blade, Bleached OakWhite Blade, 52 in Sweep, 3Speed, With Lights Yes (53062/20181)
- Prominence Home Ceiling Fans & Accessories