Shop All Ceiling Fans
Prominence Home
Abner, 52 in. Indoor/Outdoor Ceiling Fan with Light, Bronze
Mfr # 80091-40
Zoro # G209091714
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Bronze
- Voltage 120V
- Features Damp-Rated, Reversible Motor, LED Light, Tri-Mount Compatible, Dual-Finish Reversible Blades
- Width 52 in
- Height 19.9 in
Product Information
- Brand Prominence Home
- MFR # 80091-40
- Zoro # G209091714
- UPC # 671961800918
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 52 in |
Height | 19.9 in |
Length | 52 in |
Details
Housing Color | Bronze |
Voltage | 120V |
Features | Damp-Rated, Reversible Motor, LED Light, Tri-Mount Compatible, Dual-Finish Reversible Blades |
Item | Ceiling Fan |
Material | Metal, Wood, Glass |
Description
Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This farmhouse-style multi-position indoor or outdoor ceiling fan combines stylish details with natural influences for a truly inspiring fixture for your home. The Prominence Home Abner fan features a modern clear schoolhouse glass globe with LED lighting. The innovative 5-blade design provides ultra-efficient, adjustable, and energy-efficient airflow while the LED lights provide ideal lighting for the area. Control your ceiling fan with the traditional pull chain. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52 inch 5-blade fan for rooms up to 400 sq. ft. Lighting: 1 x E26/ST19 Edison light bulb included, 450 lumens, 4.5 watts, 2700k color temperature. About Prominence Home Ceiling Fans Prominence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bearing Unit (1038)
- VULCAN Strip Heater, 240V, 14 In. L, 1200 Deg F (OS1214-300B)
- FROST KING Deflector Air Basebord 10-14In (HD5)
- WARRICK CONTROLS Copper Washer For 3B Fittings (7760514)
- PROMINENCE HOME Benton, 52 in. Ceiling Fan with Light, Matte Black (50853-40)
- PROMINENCE HOME Orbis, 52 in. Ceiling Fan with Ring Lighting, Remote Control, Gun Metal (51488-40)
- PROMINENCE HOME Russwood, 42 in. Ceiling Fan with No Light, Bronze (50587-40)
- PROMINENCE HOME Statham, 52 in. Ceiling Fan with Light, Brushed Nickel (51019-40)
- PROMINENCE HOME Ennora, 52 in. Ceiling Fan with Light & Remote Control, Bronze (50756-40)
- PROMINENCE HOME Statham, 52 in. Ceiling Fan with Light, Espresso (51018-40)
- MRCOOL Cool Blade 14' Indoor Aluminum Ceiling Fan (MCFAN14PAGR)
- Prominence Home Ceiling Fans