Shop All Exercise Equipment
Promaxima
Weight Plate, 35 Lbs.
Mfr # EZR-35
Zoro # G2308875
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight 35 lb
- Product Type Weight Plate
- Core Material Steel
Product Information
- Brand Promaxima
- MFR # EZR-35
- Zoro # G2308875
- Country of Origin Taiwan, Province of China
- Category Exercise Equipment
Details
Item | Weight Plate |
Color | Black |
Weight | 35 lb |
Product Type | Weight Plate |
Core Material | Steel |
Description
Weight Plate, Product Type Weight Plate, Color Black, Handle Material Not Applicable, Weight 35 lb, Core Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CHAMP INC Mobil1 M1-102A Filter (M1-102A)
- TECUMSEH Bracket Rpl 35079 (35079A)
- MTD BELT DRIVE DECK 42"" MTD (OEM-754-0371A)
- BRIGGS & STRATTON Governor Spring (790220)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- PROMAXIMA Equipment Mat, 6 Ft x 4 Ft, Black (MATS-1/2)
- PROMAXIMA Treadmill, 4 hp, 0.2 to 13.2 mph, 83 in (CV-GT5)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- LIFELINE FIRST AID Lifeline LLVRTKPLUS Variable Resistance Training Kit - 120 lbs (LLVRTKPLUS)
- Promaxima Exercise Equipment