Shop All Exercise Equipment
Promaxima
Weight Plate, 10 Lbs.
Mfr # EZR10
Zoro # G2308857
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 10 lb
- Color Black
- Product Type Weight Plate
- Core Material Steel
Product Information
- Brand Promaxima
- MFR # EZR10
- Zoro # G2308857
- Country of Origin Taiwan, Province of China
- Category Exercise Equipment
Details
Item | Weight Plate |
Weight | 10 lb |
Color | Black |
Product Type | Weight Plate |
Core Material | Steel |
Description
Weight Plate, Product Type Weight Plate, Color Black, Handle Material Not Applicable, Weight 10 lb, Core Material Steel
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Hsg Asm-Auger 28 (684-05209A-0638)
- SEYMOUR MIDWEST Garden Cultivator, 3 Tine, 3.5x5" Head (60711)
- SPECIALTY RECREATION Specialty Recreation SL1422E-LP Low-Profile Single Pane Exterior Skylight - 14" x 22", Cracked Ice (SL1422E-LP)
- MTD Lens-Grill 1 Style (731-04949A)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- PROMAXIMA Treadmill, 4 hp, 0.2 to 13.2 mph, 83 in (CV-GT5)
- PROMAXIMA Equipment Mat, 6 Ft x 4 Ft, Black (MATS-1/2)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-2615 Theraputty Plus Antimicrobial Exercise Putty; Black - 3 oz (261423)
- Promaxima Exercise Equipment