Shop All Exercise Equipment
Promaxima
Upright Bike, 25 Levels
Mfr # CV-S25U
Zoro # G2182717
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,093.99
Free 30-Day Returns
Key Features
- Resistance 25 Levels
- Drive System Self-Powered Alternator
- Includes Accessory Tray, Cup Holder, Gas Assist Seat Adjustment, Reading Rack, Standard Food Pedal, Standard Transport Wheels
- Length 48 in
- Width 28 in
Product Information
- Brand Promaxima
- MFR # CV-S25U
- Zoro # G2182717
- Country of Origin Korea, Republic of
- Category Exercise Equipment
Dimensions
Length | 48 in |
Width | 28 in |
Height | 58 in |
Overall Height | 58 in |
Overall Length | 48 in |
Overall Width | 28 in |
Details
Item | Upright Bicycle |
Resistance | 25 Levels |
Drive System | Self-Powered Alternator |
Includes | Accessory Tray, Cup Holder, Gas Assist Seat Adjustment, Reading Rack, Standard Food Pedal, Standard Transport Wheels |
Maximum User Weight | 400 lb |
Features | (16) Programs, iPod Compatible, USB Charger |
Programmable | Yes |
Includes Heart Monitor | Yes |
Number of Resistance Settings | 25 |
Product Type | Upright Bicycle |
For Location | Indoor |
Power Supply | Self-Powered |
Description
Upright Bicycle, Product Type Upright Bicycle, Overall Length 48 in, Overall Width 28 in, Overall Height 58 in, Number of Resistance Settings 25, Maximum User Weight 400 lb, Drive System Self-Powered Alternator, Programmable Yes, Features (16) Programs, iPod Compatible, USB Charger, Power Supply Self-Powered, For Location Indoor, Includes Heart Monitor Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Water Pump Repair Kit 5.4" x6" x22.1" (A-RE62658)
- JUSTRITE Justrite Smokers Cease Fire Cigarette Butt Receptacle 26800B, 4 Gallon Beige (26800B)
- LOGO BRANDS St. Louis Cardinals Crosshatch Expandable Tote (527-665-CR1)
- ICS Concrete Chain Saw Chain, 16 In., 0.4 (584294)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Equipment Mat, 6 Ft x 4 Ft, Black (MATS-1/2)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- PROMAXIMA Treadmill, 4 hp, 0.2 to 13.2 mph, 83 in (CV-GT5)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- WECARE FITNESS Kettlebell, 25 LB Cast Iron, For Home Workout, Black (WF-KB-25-BLK)
- Promaxima Exercise Equipment