Shop All Exercise Equipment
Promaxima
Upright Bike, 25 Levels
Mfr # CV-S24Ui
Zoro # G2182708
product price: $6,456.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$6,456.99
Free 30-Day Returns
Key Features
- Drive System Self-Powered Alternator
- Resistance 25 Levels
- Includes Accessory Tray, Cup Holder, Gas Assist Seat Adjustment, Reading Rack, Standard Food Pedal, Standard Transport Wheels
- Length 48 in
- Width 28 in
Product Information
- Brand Promaxima
- MFR # CV-S24Ui
- Zoro # G2182708
- Country of Origin Korea, Republic of
- Category Exercise Equipment
Dimensions
Length | 48 in |
Width | 28 in |
Height | 58 in |
Overall Length | 48 in |
Overall Width | 28 in |
Overall Height | 58 in |
Details
Item | Upright Bicycle |
Drive System | Self-Powered Alternator |
Resistance | 25 Levels |
Includes | Accessory Tray, Cup Holder, Gas Assist Seat Adjustment, Reading Rack, Standard Food Pedal, Standard Transport Wheels |
Maximum User Weight | 400 lb |
Features | 15 in HD LCD TV, (16) Programs, iPod Compatible, USB Charger |
Programmable | Yes |
Includes Heart Monitor | Yes |
Power Supply | Self-Powered |
Number of Resistance Settings | 25 |
Product Type | Upright Bicycle |
For Location | Indoor |
Description
Upright Bicycle, Product Type Upright Bicycle, Overall Length 48 in, Overall Width 28 in, Overall Height 58 in, Number of Resistance Settings 25, Maximum User Weight 400 lb, Drive System Self-Powered Alternator, Programmable Yes, Features 15 in HD LCD TV, (16) Programs, iPod Compatible, USB Charger, Power Supply Self-Powered, For Location Indoor, Includes Heart Monitor Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Air Cleaner Cover (594106)
- CONTINENTAL CONTITECH Hose, Rubber, Premium, Garden, Red, 5/8" (569-028-159)
- RAIN BIRD Nozzle Undrgrnd Qtr Pat (15-Q-C1)
- JEWETT CAMERON COMPANIES Estate 4'W x 6'H Black Rose Aluminum/Composite Adjustable Single Fence Gate Kit - IN GROUND ONLY (EF ET1226)
- PROMAXIMA Equipment Mat, 6 Ft x 4 Ft, Black (MATS-1/2)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- PROMAXIMA Treadmill, 4 hp, 0.2 to 13.2 mph, 83 in (CV-GT5)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- SSN Rogue Fitness Power Racks (813900)
- Promaxima Exercise Equipment