Shop All Exercise Equipment
Promaxima
Treadmill, 4 hp, 0.2 to 13.2 mph, 83 in
Mfr # CV-GT5
Zoro # G401954343
product price: $4,384.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,384.99
Free 30-Day Returns
Key Features
- Color Black
- HP 4 hp
- Running Surface Length 60 in
- Includes Contact Heart Rate Receivers, Over 20 Programs, Transport Wheels for Ease of Transport, USB Charging Port
- Running Surface Width 22 in
Product Information
- Brand Promaxima
- MFR # CV-GT5
- Zoro # G401954343
- Country of Origin Taiwan, Province of China
- Category Exercise Equipment
Dimensions
Running Surface Length | 60 in |
Running Surface Width | 22 in |
Length | 83 in |
Width | 36 1/2 in |
Height | 6 3/4 in |
Overall Width | 36 1/2 in |
Overall Height | 59 1/2 in |
Overall Length | 83 in |
Description
Treadmill, Current 20 A, Voltage 110 V, Horsepower 4.2 hp, Maximum Incline 15 Percent, Maximum Speed 13.2 mph, Overall Width 36 1/2 in, Overall Height 59 1/2 in, Overall Length 83 in, Running Surface Length 60 in, Running Surface Width 22 in, Color Black, Features (20) Programs, Personal Fan, USB Charging Port, Finish Powder Coated, Includes Heart Monitor Yes, Maximum User Weight 500 lb, Minimum Incline 0 Percent, Minimum Speed 0.2 mph, Power Supply Power Cord, Programmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Deflector Asm-Chut (931-1034B)
- EARTH WORTH Rolling Firewood Rack Log Cart, Black (83-DT5199)
- KABA Kaba IN24-K1054B Key Blank For Bargman; Pack Of 10 (556954)
- CHAMPION SPORTS Basketball Cart, 4 tier, 16 ball capacity (BRC4)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- PROMAXIMA Equipment Mat, 6 Ft x 4 Ft, Black (MATS-1/2)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- FABRICATION ENTERPRISES Thera-Band„¢ Latex Exercise Tubing, Blue, 100' Roll/Box (10-1324)
- PANACEA POT TRIVET BLACK 10"" (89165)
- Promaxima Exercise Equipment