Shop All Exercise Equipment
Promaxima
Stretching Machine, 46 x 24 x 36 In.
Mfr # FW-125
Zoro # G2308811
product price: $1,585.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,585.99
Free 30-Day Returns
Key Features
- Series Performance Plus
- Target Area Full Body
- Number of Stations 1
- Frame Material Steel
- Includes 3/4 in Plywood Base, Bushings, Cams, Foam Padding, Guide Rods, Pulley Wheels, Rubber Bumpers, Weight Stacks
Product Information
- Brand Promaxima
- MFR # FW-125
- Zoro # G2308811
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Length | 4 ft |
Width | 2 ft |
Height | 3 ft |
Overall Height | 36 in |
Overall Width | 24 in |
Overall Length | 48 in |
Details
Item | Stretching Machine |
Series | Performance Plus |
Target Area | Full Body |
Number of Stations | 1 |
Frame Material | Steel |
Includes | 3/4 in Plywood Base, Bushings, Cams, Foam Padding, Guide Rods, Pulley Wheels, Rubber Bumpers, Weight Stacks |
Features | Shin Supports, Safety Wrist Straps |
Finish | Powder Coated |
Upholstery | Vinyl |
Product Type | Stretching Machine |
Includes Instructional Placard | Yes |
Upholstery Color | Black |
Frame Gauge | 11 ga |
Frame Color | Gray |
Upholstery Material | Vinyl |
Description
Stretching Machine, Product Type Stretching Machine, Number of Stations 1, Target Area Full Body, Frame Material Steel, Frame Color Gray, Upholstery Color Black, Upholstery Material Vinyl, Finish Powder Coated, Overall Length 48 in, Overall Width 24 in, Overall Height 36 in, Weight Type Not Applicable, Features Shin Supports, Safety Wrist Straps, Frame Gauge 11 ga, Includes Instructional Placard Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89236)
- MILWAUKEE TOOL M18 Fuel 18V Cordless Blower - Tool Only (ML2724-20)
- STENS Fuel Line Kit 610-410 For Red Max 581493301 (610-410)
- ILC Replacement For EZGO CUSHMAN TEXTRON 680386 (680386)
- PROMAXIMA Equipment Mat, 6 Ft x 4 Ft, Black (MATS-1/2)
- PROMAXIMA Treadmill, 4 hp, 0.2 to 13.2 mph, 83 in (CV-GT5)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- LIFELINE FIRST AID 16 in. R8 Chest Expander, Green - 80 lbs - Set of 3 (LLCX-R8)
- CHAMPION SPORTS Rope, 8ft., Jump, Assorted, PK6 (CR8SET)
- Promaxima Exercise Equipment