Shop All Exercise Equipment
Promaxima
Stack Multi Gym, Perfrmance Pls, Slctr Stk
Mfr # P-350C
Zoro # G3481427
Free Shipping & Returns
$7,811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Performance Plus
- Weight Style Selector Stack
- Target Area Full Body
- Number of Stations 3
- Frame Material Steel
Product Information
- Brand Promaxima
- MFR # P-350C
- Zoro # G3481427
- Country of Origin United States
- Category Exercise Equipment
Details
Item | Multi-Gym Corner Unit |
Series | Performance Plus |
Weight Style | Selector Stack |
Target Area | Full Body |
Number of Stations | 3 |
Frame Material | Steel |
Upholstery | Vinyl |
Finish | Powder Coated |
Weight Type | Selector Stack |
Frame Gauge | 11 ga |
Includes Instructional Placard | Yes |
Upholstery Material | Vinyl |
Upholstery Color | Black |
Product Type | Multi-Gym Corner Unit |
Frame Color | Gray |
Description
Multi-Gym Corner Unit, Product Type Multi-Gym Corner Unit, Number of Stations 3, Target Area Full Body, Frame Material Steel, Frame Color Gray, Upholstery Color Black, Upholstery Material Vinyl, Finish Powder Coated, Weight Type Selector Stack, Frame Gauge 11 ga, Includes Instructional Placard Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO String Trimmer Line, 164-1/16 ft. (AL2450S)
- TRACK USA Precision Commercial Battery Powered Pool Vacuum Cleaner (TR1842052)
- FLASH FURNITURE Elizabeth 15 FT Triple Head Patio Umbrella with Crank and Tilt Functionality in Tan (GM-WL-UU021-TAN-GG)
- GLOBAL FLAGS UNLIMITED Endura Floor Stand 12"x1" Gold (203746)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- PROMAXIMA Equipment Mat, 6 Ft x 4 Ft, Black (MATS-1/2)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- PROMAXIMA Treadmill, 4 hp, 0.2 to 13.2 mph, 83 in (CV-GT5)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 18lb (RPX18)
- Promaxima Exercise Equipment