Shop All Exercise Equipment
Promaxima
Recumbent Bike, 25 Levels
Mfr # CV-S24R
Zoro # G2182735
product price: $4,752.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$4,752.99
Free 30-Day Returns
Key Features
- Resistance 25 Levels
- Drive System Self-Powered Alternator
- Includes Accessory Tray, Cup Holder, Reading Rack, Standard Food Pedal, Standard Transport Wheels
- Length 58 in
- Width 28 in
Product Information
- Brand Promaxima
- MFR # CV-S24R
- Zoro # G2182735
- Country of Origin Korea, Republic of
- Category Exercise Equipment
Dimensions
Length | 58 in |
Width | 28 in |
Height | 56 in |
Overall Width | 28 in |
Overall Length | 58 in |
Overall Height | 56 in |
Details
Item | Recumbent Bicycle |
Resistance | 25 Levels |
Drive System | Self-Powered Alternator |
Includes | Accessory Tray, Cup Holder, Reading Rack, Standard Food Pedal, Standard Transport Wheels |
Maximum User Weight | 400 lb |
Features | (16) Programs, iPod Compatible, USB Charger |
Programmable | Yes |
Power Supply | Self-Powered |
Includes Heart Monitor | Yes |
Product Type | Recumbent Bicycle |
Number of Resistance Settings | 25 |
Description
Recumbent Bicycle, Product Type Recumbent Bicycle, Overall Length 58 in, Overall Width 28 in, Overall Height 56 in, Number of Resistance Settings 25, Maximum User Weight 400 lb, Drive System Self-Powered Alternator, Programmable Yes, Features (16) Programs, iPod Compatible, USB Charger, Power Supply Self-Powered, Includes Heart Monitor Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Surface Cleaner (DWZPWSC12)
- SPECTRACIDE Weed and Grass Killer Concentrate 32 oz (HG-96804)
- SILKY SAWS Silky POCKETBOY 130 Medium Teeth (340-13)
- ZORO SELECT Terminal Post, 8 Ft. (4LVL4)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Treadmill, 4 hp, 0.2 to 13.2 mph, 83 in (CV-GT5)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- PROMAXIMA Equipment Mat, 6 Ft x 4 Ft, Black (MATS-1/2)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- TORK Tork 132451 4-Ply Advanced 440 Center Pull Wiper - Blue; 1 0 in. x 15.7 5 in. (MOL-132451)
- Promaxima Exercise Equipment