Shop All Exercise Equipment
Promaxima
Medicine Ball Rack Set, 18L x 9 Wx 62H
Mfr # MBSET
Zoro # G2308805
Free Shipping & Returns
$1,612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type COMMERCIAL
- Dimensions 18L x 9 Wx 62H"
- Color White
- Ball Size 4, 6, 8, 10, 12 lbs.
- Material Steel
Product Information
- Brand Promaxima
- MFR # MBSET
- Zoro # G2308805
- Country of Origin Taiwan, Province of China
- Category Exercise Equipment
Dimensions
Dimensions | 18L x 9 Wx 62H" |
Ball Size | 4, 6, 8, 10, 12 lbs. |
Details
Item | Medicine Ball Set |
Type | COMMERCIAL |
Color | White |
Material | Steel |
For Use With | Medicine Balls |
Finish | Paint |
Frame | Steel |
Product Type | Medicine Ball Set |
Includes Rack | Yes |
Description
Medicine Ball Set, Product Type Medicine Ball Set, Color White, Handle Material Not Applicable, Collar Diameter Not Applicable, Collar Material Not Applicable, Includes Rack Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Premium Drinking Water Hose - " ID - Anti-Kink - 50' (22853)
- DELCO Hot Water Pressure Washer (DS65131)
- A & I PRODUCTS Fuel Filter, In Tank 1" x0.2" x1" (A-B1ZF2)
- SPALDING Backboard Pad, Black, 72 In, PK2 (413321)
- PROMAXIMA Equipment Mat, 6 Ft x 4 Ft, Black (MATS-1/2)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- PROMAXIMA Treadmill, 4 hp, 0.2 to 13.2 mph, 83 in (CV-GT5)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- FABRICATION ENTERPRISES Fabrication Enterprises 30-1868Y 23.6 in. Cando Inflatable Vestibular Seating & Standing Disc; Yellow (30-1868Y)
- Promaxima Exercise Equipment