Shop All Exercise Equipment
Promaxima
Low Back Extension, Raptor, Slctr Stk, Back
Mfr # P-6000
Zoro # G3481357
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,971.99
Free 30-Day Returns
Key Features
- Series Raptor
- Weight Style Selector Stack
- Target Area Back
- Number of Stations 1
- Frame Material Steel
Product Information
- Brand Promaxima
- MFR # P-6000
- Zoro # G3481357
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Length | 5 1/2 ft |
Overall Length | 66 in |
Overall Height | 68 in |
Overall Width | 42 in |
Details
Item | Low Back Extension |
Series | Raptor |
Weight Style | Selector Stack |
Target Area | Back |
Number of Stations | 1 |
Frame Material | Steel |
Finish | Powder Coated |
Upholstery | Vinyl |
Max. Weight | 150 lb |
Product Type | Low Back Extension |
Upholstery Material | Vinyl |
Includes Instructional Placard | Yes |
Frame Color | Gray |
Weight Type | Selector Stack |
Frame Gauge | 11 ga |
Upholstery Color | Orange |
Includes Stack Shield | Yes |
Maximum Weight | 150 lb |
Description
Low Back Extension, Product Type Low Back Extension, Number of Stations 1, Target Area Back, Frame Material Steel, Frame Color Gray, Upholstery Color Orange, Upholstery Material Vinyl, Finish Powder Coated, Overall Length 66 in, Overall Width 42 in, Overall Height 68 in, Maximum Weight 150 lb, Weight Type Selector Stack, Includes Stack Shield Yes, Frame Gauge 11 ga, Includes Instructional Placard Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Sundome® 4-Person Camping Tent - Navy Blue & Grey (2000035697)
- KOHLER Sleeve (220547-S)
- STENS Air Filter Combo 102-008 For Briggs & Stratton 792105 (102-008)
- STENS Brake Cable For Comes With U-Clamp And Spring, 34" Inner Cable; 260-190 (260-190)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- PROMAXIMA Treadmill, 4 hp, 0.2 to 13.2 mph, 83 in (CV-GT5)
- PROMAXIMA Equipment Mat, 6 Ft x 4 Ft, Black (MATS-1/2)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-0921 Cando Theraputty Exercise Material; Blue - Firm (10-0921)
- Promaxima Exercise Equipment