Shop All Exercise Equipment
Promaxima
Leg Press/Calf, Raptor, 86 x 41 x 68 In.
Mfr # P-5600
Zoro # G3329980
product price: $5,581.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,581.99
Free 30-Day Returns
Key Features
- Series Raptor
- Weight Style Selector Stack
- Target Area Legs
- Number of Stations 1
- Frame Material Steel
Product Information
- Brand Promaxima
- MFR # P-5600
- Zoro # G3329980
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Length | 7 1/2 ft |
Width | 3 1/2 ft |
Height | 6 ft |
Overall Length | 90 in |
Overall Width | 42 in |
Overall Height | 72 in |
Description
Angled Leg Press, Product Type Angled Leg Press, Number of Stations 1, Target Area Legs, Frame Material Steel, Frame Color Gray, Upholstery Color Orange, Upholstery Material Vinyl, Finish Powder Coated, Overall Length 90 in, Overall Width 42 in, Overall Height 72 in, Maximum Weight 400 lb, Adjustable Bench Yes, Weight Type Selector Stack, Includes Stack Shield Yes, Features (6) Position Seat Back Adjustment, Non-Slip Foot Platform, Frame Gauge 11 ga, Includes Instructional Placard Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Throttle Cable (746-05231)
- ILC Replacement For Inficon Eac-460015-003 Battery (EAC-460015-003)
- CUB CADET Belt V, A Sec x 103 (95404219)
- EATON BROTHERS Trowbridge's Grafting Wax, 0.5lb (300012)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- PROMAXIMA Equipment Mat, 6 Ft x 4 Ft, Black (MATS-1/2)
- PROMAXIMA Treadmill, 4 hp, 0.2 to 13.2 mph, 83 in (CV-GT5)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- PEACH BLOSSOM YOGA Peach Blossom Yoga 11013-A2 Leg-Back Large Rectangular Bolster - A2 Indigo (11013-A2)
- Promaxima Exercise Equipment