Shop All Exercise Equipment
Promaxima
Leg Extension/Prone Curl Machine, Raptor
Mfr # P-5800
Zoro # G3329971
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,155.99
Free 30-Day Returns
Key Features
- Series Raptor
- Weight Style Selector Stack
- Target Area Legs
- Number of Stations 1
- Frame Material Steel
Product Information
- Brand Promaxima
- MFR # P-5800
- Zoro # G3329971
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Length | 6 ft |
Width | 3 1/2 ft |
Height | 6 1/2 ft |
Overall Length | 72 in |
Overall Height | 78 in |
Overall Width | 42 in |
Description
Leg Extension/Curl, Product Type Leg Extension/Curl, Number of Stations 1, Target Area Legs, Frame Material Steel, Frame Color Gray, Upholstery Color Orange, Upholstery Material Vinyl, Finish Powder Coated, Overall Length 72 in, Overall Width 42 in, Overall Height 78 in, Maximum Weight 225 lb, Adjustable Bench Yes, Weight Type Selector Stack, Includes Stack Shield Yes, Features (5) Position Seat Adjustment, Frame Gauge 11 ga, Includes Instructional Placard Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAZEBO PENGUIN Florence Wall Mounted Solarium 10x16 Polycarbonate Roof (W1610-32)
- SNOW JOE Sun Joe SPX3000XT1 XTREAM Clean Electric Pressure Washer (SPX3000-XT1)
- PROTARP 10 ft x 12 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-10X12)
- DARE PRODUCTS 110V Surge Protector (2219)
- PROMAXIMA Equipment Mat, 6 Ft x 4 Ft, Black (MATS-1/2)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- PROMAXIMA Treadmill, 4 hp, 0.2 to 13.2 mph, 83 in (CV-GT5)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- WINNING MOVES GAMES CANDY LAND BRD GAME 4Y+ (WNM1189)
- Promaxima Exercise Equipment