Shop All Exercise Equipment
Promaxima
Leg Extension with Range, Raptor, Torso
Mfr # P-5100
Zoro # G3481375
product price: $4,125.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,125.99
Free 30-Day Returns
Key Features
- Series Raptor
- Weight Style Selector Stack
- Target Area Legs
- Number of Stations 1
- Frame Material Steel
Product Information
- Brand Promaxima
- MFR # P-5100
- Zoro # G3481375
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Length | 5 1/2 ft |
Overall Width | 42 in |
Overall Height | 68 in |
Overall Length | 66 in |
Details
Item | Leg Extension |
Series | Raptor |
Weight Style | Selector Stack |
Target Area | Legs |
Number of Stations | 1 |
Frame Material | Steel |
Upholstery | Vinyl |
Finish | Powder Coated |
Max. Weight | 300 lb |
Product Type | Leg Extension |
Weight Type | Selector Stack |
Frame Gauge | 11 ga |
Includes Instructional Placard | Yes |
Includes Stack Shield | Yes |
Frame Color | Gray |
Upholstery Color | Orange |
Upholstery Material | Vinyl |
Adjustable Bench | Yes |
Maximum Weight | 300 lb |
Description
Leg Extension, Product Type Leg Extension, Number of Stations 1, Target Area Legs, Frame Material Steel, Frame Color Gray, Upholstery Color Orange, Upholstery Material Vinyl, Finish Powder Coated, Overall Length 66 in, Overall Width 42 in, Overall Height 68 in, Maximum Weight 300 lb, Adjustable Bench Yes, Weight Type Selector Stack, Includes Stack Shield Yes, Frame Gauge 11 ga, Includes Instructional Placard Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INLITEN LLC-IMPORT 25Lt Blk C9Halloweenset (V32528)
- GRANBERG Ripping Saw Chain, .325 Pitch, .063 Gauge, 62 Drive Links (G728-3X062)
- ECHO Pro Chain Chainsaw Kick Guard (2893202)
- CONCH UMBRELLAS Conch Umbrellas 7160F 60 in. Jumbo Golf Umbrella With 16 Ribs Windproof (7160F)
- PROMAXIMA Equipment Mat, 6 Ft x 4 Ft, Black (MATS-1/2)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- PROMAXIMA Treadmill, 4 hp, 0.2 to 13.2 mph, 83 in (CV-GT5)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- FABRICATION ENTERPRISES Thera-Band„¢ Wobble Board (All Directions), 15" x 15" (10-1185)
- Promaxima Exercise Equipment