Shop All Exercise Equipment
Promaxima
Dumbbell 40 Piece Set, 2100 Lbs.
Mfr # HEXR-SET
Zoro # G3329901
product price: $6,150.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
$6,150.99
Free 30-Day Returns
Key Features
- Color Black
- Weight 10 lb, 100 lb, 15 lb, 20 lb, 25 lb, 30 lb, 35 lb, 40 lb, 45 lb, 5 lb, 50 lb, 55 lb, 60 lb, 65 lb, 70 lb, 75 lb, 80 lb, 85 lb, 90 lb, 95 lb
- Product Type Dumbbell Set
- Handle Material Steel
Product Information
- Brand Promaxima
- MFR # HEXR-SET
- Zoro # G3329901
- Country of Origin Taiwan, Province of China
- Category Exercise Equipment
Dimensions
Details
Item | Dumbbell Set |
Color | Black |
Weight | 10 lb, 100 lb, 15 lb, 20 lb, 25 lb, 30 lb, 35 lb, 40 lb, 45 lb, 5 lb, 50 lb, 55 lb, 60 lb, 65 lb, 70 lb, 75 lb, 80 lb, 85 lb, 90 lb, 95 lb |
Product Type | Dumbbell Set |
Handle Material | Steel |
Description
Dumbbell Set, Product Type Dumbbell Set, Color Black, Handle Material Steel, Weight 10 lb, 100 lb, 15 lb, 20 lb, 25 lb, 30 lb, 35 lb, 40 lb, 45 lb, 5 lb, 50 lb, 55 lb, 60 lb, 65 lb, 70 lb, 75 lb, 80 lb, 85 lb, 90 lb, 95 lb, Collar Diameter Not Applicable, Collar Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Water Timer Mechanical (820054-1001)
- HOFFMAN A H /GOOD EARTH 10QT Sphagnum Peat Moss (15503)
- IK SPRAYERS Multi & Pro 6-12 Nozzles (8267181)
- RAID Flying Insect Killer, 15 oz Aerosol, PK12 (300816)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Treadmill, 4 hp, 0.2 to 13.2 mph, 83 in (CV-GT5)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- PROMAXIMA Equipment Mat, 6 Ft x 4 Ft, Black (MATS-1/2)
- WAKEMAN Wakeman 80-5136-BLACK Non Slip Comfort Foam Durable Extra Thick Yoga Mat for Fitness; Pilates & Workout with Carrying Strap - Black (80-5136-BLACK)
- Promaxima Exercise Equipment