Shop All Exercise Equipment
Promaxima
Aerobic Exercise Mat, 2 x 6 Ft.
Mfr # MATS-AEROBIC
Zoro # G8540804
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Foldable
- Color Black
- Dimensions 2 x 6 feet; 2 inch thick
- Thickness 2 in
- Length 6 ft
Product Information
- Brand Promaxima
- MFR # MATS-AEROBIC
- Zoro # G8540804
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Dimensions | 2 x 6 feet; 2 inch thick |
Length | 6 ft |
Width | 2 ft |
Overall Width | 2 ft |
Overall Length | 6 ft |
Details
Item | Exercise Mat |
Type | Foldable |
Color | Black |
Thickness | 2 in |
Product Type | Exercise Mat |
Description
Exercise Mat, Product Type Exercise Mat, Color Black, Thickness 2 in, Ganging Location Not Applicable, Overall Length 6 ft, Overall Width 2 ft, Ganging System Not Applicable
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASTING TRADITIONS 20 in Shovel, Ash, Black (LT0162)
- SEALTECH Premium 4ft. X 300ft. Pro Garden Weed Barrier Landscape Fabric, 5 OZ Heavy Duty, Lightweight (ST-102-4X300)
- LEISURE SPORTS 6-pack Foam Mat Floor Tiles, Interlocking EVA Padding Soft Flooring for Exercising, Yoga, Playroom (326020NHC)
- MARSHALL EXCELSIOR Marshall Excelsior MER401-15 Flexible Pigtails - 15" (MER401-15)
- PROMAXIMA Equipment Mat, 6 Ft x 4 Ft, Black (MATS-1/2)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Treadmill, 4 hp, 0.2 to 13.2 mph, 83 in (CV-GT5)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- BODY GLOVE SURGE Body Glove BGTR035BK-PK-SET Body Glove Activty & Fitness Tracker & Heart Rate Monitor with Alternative Colored Extra Strap; Black Watch with Pink extra strap (BGTR035BK-PK-SET)
- Promaxima Exercise Equipment