Shop All Exercise Equipment
Promaxima
Abdominal Crunch, Raptor, Slctr Stk, Torso
Mfr # P-6100
Zoro # G3481366
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,998.99
Free 30-Day Returns
Key Features
- Series Raptor
- Weight Style Selector Stack
- Target Area Torso
- Number of Stations 1
- Frame Material Steel
Product Information
- Brand Promaxima
- MFR # P-6100
- Zoro # G3481366
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Length | 4 1/2 ft |
Overall Height | 68 in |
Overall Width | 43 in |
Overall Length | 54 in |
Details
Item | Abdominal Crunch |
Series | Raptor |
Weight Style | Selector Stack |
Target Area | Torso |
Number of Stations | 1 |
Frame Material | Steel |
Upholstery | Vinyl |
Max. Weight | 150 lb |
Finish | Powder Coated |
Product Type | Abdominal Crunch |
Weight Type | Selector Stack |
Includes Instructional Placard | Yes |
Upholstery Color | Orange |
Adjustable Bench | Yes |
Maximum Weight | 150 lb |
Upholstery Material | Vinyl |
Frame Gauge | 11 ga |
Includes Stack Shield | Yes |
Frame Color | Gray |
Description
Abdominal Crunch, Product Type Abdominal Crunch, Number of Stations 1, Target Area Torso, Frame Material Steel, Frame Color Gray, Upholstery Color Orange, Upholstery Material Vinyl, Finish Powder Coated, Overall Length 54 in, Overall Width 43 in, Overall Height 68 in, Maximum Weight 150 lb, Adjustable Bench Yes, Weight Type Selector Stack, Includes Stack Shield Yes, Frame Gauge 11 ga, Includes Instructional Placard Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Discharge O Ring Kit (6-8153)
- XPOSE SAFETY 12 ft x 12 ft Heavy Duty Tarp, Black (BMT-1212-X)
- CAMCO Premium Drinking Water Hose - " ID - Anti-Kink - 25' (22833)
- CORE TARPS 10 ft L x 0.5 mm H x 8 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-8X10)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- PROMAXIMA Equipment Mat, 6 Ft x 4 Ft, Black (MATS-1/2)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- PROMAXIMA Treadmill, 4 hp, 0.2 to 13.2 mph, 83 in (CV-GT5)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- FABRICATION ENTERPRISES Thera-Band„¢ Latex Exercise Band, Green, 6 Yard Roll/Box (10-1002)
- Promaxima Exercise Equipment