Shop All Exercise Equipment
Promaxima
Abdominal and Back Extension, Raptor, Trso
Mfr # P-6550
Zoro # G3481409
product price: $4,468.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,468.99
Free 30-Day Returns
Key Features
- Series Raptor
- Weight Style Selector Stack
- Target Area Back
- Number of Stations 1
- Frame Material Steel
Product Information
- Brand Promaxima
- MFR # P-6550
- Zoro # G3481409
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Length | 5 1/2 ft |
Overall Length | 66 in |
Details
Item | Abdominal/Back Extension |
Series | Raptor |
Weight Style | Selector Stack |
Target Area | Back |
Number of Stations | 1 |
Frame Material | Steel |
Upholstery | Vinyl |
Max. Weight | 150 lb |
Finish | Powder Coated |
Product Type | Abdominal/Back Extension |
Frame Color | Gray |
Includes Stack Shield | Yes |
Weight Type | Selector Stack |
Upholstery Material | Vinyl |
Frame Gauge | 11 ga |
Maximum Weight | 150 lb |
Upholstery Color | Orange |
Includes Instructional Placard | Yes |
Description
Abdominal/Back Extension, Product Type Abdominal/Back Extension, Number of Stations 1, Target Area Back, Frame Material Steel, Frame Color Gray, Upholstery Color Orange, Upholstery Material Vinyl, Finish Powder Coated, Overall Length 66 in, Maximum Weight 150 lb, Weight Type Selector Stack, Includes Stack Shield Yes, Frame Gauge 11 ga, Includes Instructional Placard Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Pillow Block Bearing 230-437 For Grasshopper 122044 (230-437)
- INNOVATIVE LIGHTING Innovative Lighting 550-1200-7 LED Combination Sidelight Deck Mount Bow Light - Stainless Steel (550-1200-7)
- SUNCAST Garden Hose Reel, Cart, 18 in, Steel 200ft (CPD200PRO)
- AFTERMARKET Choke Control Cable (ENT20-0023)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Treadmill, 4 hp, 0.2 to 13.2 mph, 83 in (CV-GT5)
- PROMAXIMA Equipment Mat, 6 Ft x 4 Ft, Black (MATS-1/2)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- AEROMAT Aeromat 32515 Yoga Block- Blue (32515)
- Promaxima Exercise Equipment