Shop All Deck Hardware
Promariner
Universal AC Plug - White
Mfr # 51310
Zoro # G003077303
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Promariner
- MFR # 51310
- Zoro # G003077303
- UPC # 31669513105
- Country of Origin China
- Category Deck Hardware
Description
No need to cut, strip or splice wires! Mount in an easy-to-reach location for safe AC power cord connection. Watertight and UV resistant cover.
Features:
- Converts plug holder to an AC inlet for ProMariner engineered chargers
- No cutting, stripping, or rewiring of AC power cord
- Watertight and UV resistant cover
- Easy to reach safe AC power cord connections
- Stainless steel mounting screws included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Diesel Engine Heater, Cummins B Series (30107)
- EXTREME MAX Extreme Max 5001.5059 Wide Motorcycle Scissor Jack with Dolly - 1100 lbs. (5001.5059)
- APACHE Apache 99000246 0.75 in. Female Pipe Thread Auto Shut Off Unleaded Fuel Nozzle - Red (185582)
- SKF Shaft Seal, 1-1/4 x 1-15/16 x 1/4", CRW1, NBR (12391)
- PROMARINER Universal AC Plug - Black (51300)
- PROMARINER C13 Plug Adapter - US (90100)
- BECKSON MARINE Beckson C4 Clam Shell Vent, White 5-3/4" W x 7-1/4" D x 1-1/2" H (C-4)
- ATTWOOD MARINE Attwood Stainless Steel Thru-Hull Short Straight Barbed, 3/4 in. Inner Diameter (66541-3)
- SEA-DOG Sea-Dog 290901-1 90° Universal Hand Rail Tee - 1" (290901-1)
- SEA-DOG 90degree Gas Lift Mount - Wide (321582-1)
- BROWNELL BOAT STANDS Brownell Boat Stands PD2 Pontoon Dolly - 19" x 19.5" x 8", 20,000 lbs. SWL, Pair (PD2)
- Promariner Deck Hardware