ProSportHD 20 Plus Global Gen 4 - 20 Amp - 3-Bank Battery C
Mfr # 44029
Zoro # G803077817
Product Information
- Brand Promariner
- MFR # 44029
- Zoro # G803077817
- UPC # 31669440296
- Country of Origin China
- Category Automotive Battery Chargers
Description
ProSportHD 20 Plus Global Gen 4 - 20 Amp - 3-Bank Battery Charger
*C13 Adapter Plug Required*
ProSportHD Generation 4 boasts a tri-surface heatsink design. This heavy-duty lightweight design delivers significantly faster charging through optimal cooling, while delivering true rated amp output during charge mode.
ProSportHD's enhanced microprocessor and software provides digital features including: fuel gauge style Charge Completion Monitor, Charge Mode, individual Fault indicators and three digitally selectable performance charge profiles for Flooded (lead acid), AGM and GEL batteries. HP AGM profile on ProSportHD 20 Dual only.
Fully automatic 5-stage charging enhances battery performance while extending battery life. System Check OK and Battery Status indicators provide real time installation and battery fault status.
Designed for use in harsh environments with our industrial grade jacketed DC and AC power cables which include molded strain reliefs and wire splitters.
Features:
- ProMar Digital Technology Microprocessor and software controlled charging technology for fast, precise charging
- Distributed-On-DemandTM Technology 100% of all available charging amps are utilized by distributing unused charging amps to any one or combination of all batteries as needed
- Heavy Duty Tri-Surface Extruded Heat Sink Design Upper, lower and rear facing heat sink design for optimal cooling while delivering true rated constant current charging amps during its two charge mode
- Expanded LED Display with Completion Status Gauge LED fuel gauge style completion status. Four color multi-stage mode LED status bar. Multi-stage Charge Mode, System Check OK, individual Battery Status and Battery Type indication
- Lightweight Design Up to 40% lighter compared to an epoxy filled charger
- Auto-Maintain Energy Saver Mode Monitor and auto maintain batteries only when needed to maintain full state of charge. This significantly reduces AC power consumption
- Fully Automatic 5-Stage Digital Performance Charging 5 Stages: Analyzes, charges, conditions, auto maintains and reconditions batteries once a month during storage periods. Fully charges and extends battery life
- Built-in Quality and Safety Dual inline waterproof fuses, reverse polarity, over-temperature, over-current, over-voltage and ignition protection. Certi
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 12-3/4 x 23 in. (PA2317)
- CURT Trailer Hitch, 2" Receiver, Class 3,13266 (13266)
- CTA MANUFACTURING 4-Pc Oil Filter Wrench Set wStand (CTA4325)
- C.E. SMITH Bow Roller, Skiff 8-1/2 in., UPC Label (29791)
- PROMARINER ProTournament 500 Elite Series3 5-Bank On-Board Marine Battery Charger (53505)
- PROMARINER PRONAUTIC P BATTERY CHARGER (PRO MARINER) (63140)
- PROMARINER PROSPORTHD SERIES BATTTERY CHARGER (PROMARINER) (44021)
- PROMARINER PRONAUTIC P BATTERY CHARGER (PRO MARINER) (63150)
- PROMARINER ProTournament 240 Elite Series3 3-Bank On-Board Marine Battery Charger (53243)
- PROMARINER ProTournament 240 Elite Series3 2-Bank On-Board Marine Battery Charger (53242)
- NOCO Battery Charger, 10 A Input, 6 ft L Cable (GENPRO10X1)
- Promariner Automotive Chargers, Jumpers & Accessories