Shop All Workbench Accessories
Proline
Writing Shelf, Pull Out, 12" x 18", Beige
Mfr # POWS-H11
Zoro # G1115088
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Depth 18"
- Color Beige
Product Information
- Brand Proline
- MFR # POWS-H11
- Zoro # G1115088
- UPC # 00190971782927
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 12" |
Depth | 18" |
Details
Item | Writing Shelf,Pull Out,12" x 18",Lt Beige |
Color | Beige |
Description
Writing Shelf,Pull Out,12 In. x 18 In.,Lt Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB304IV)
- 80/20 Cover Cap For 14074-14079 Nylon Blk (12034)
- ZORO SELECT Drum Deheader, Ratchet Drive, Forged Head (D-HEAD-1)
- 80/20 Triple Econ T-Nut 1/4-20 Thread, 10 S (3287)
- PROLINE Writing Shelf, Pull Out, 12" x 18", Lt Gray (POWS-A31)
- PRO-LINE Tool Balancer, 72 W x 8 D x 6 in. H, Gray (M20)
- BOSTONTEC Free Standing Footrest, 14"h x 12"d x 24"w, BLK (FSFR - B)
- BOSTONTEC Steel Drawer, 6"h x 18"d x 12"w, 60 lb cap, GRY (DRW06 - G)
- LYON Shelf (DD8562X1)
- NEXEL Stainless Steel Drawer, 15W x 20D (319129)
- PRO-LINE Grounding Kit, 6 W x 8 D x 3 H (SGK-J2/FL)
- Proline Workbench Accessories