Shop All Ball Valves
Proline Series
Brass Gas Ball Valve Lever Handle, 3/4" PK20
Mfr # 210-524HC
Zoro # G7820900
Sold in multiples of 20 for $299.80
$299.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material Brass
- Body Style Inline
- Ball Valve Product Group Manual
- Connection Type FPT x FPT
Product Information
- Brand Proline Series
- MFR # 210-524HC
- Zoro # G7820900
- UPC # 032888132511
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Brass |
Body Style | Inline |
Ball Valve Product Group | Manual |
Connection Type | FPT x FPT |
Standard | CSA; UL |
Ball Valve Basic Body Material | Brass |
Handle Type | Sureoff Tamper Resistant Handle |
Valve Structure | 1 Piece |
Item | Gas Cock Ball Lever Handle,AGA,3/4" |
Description
Gas Cock Ball Lever Handle,AGA,3/4 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, 6" to 26" Mount, Commercial Concealed Kitchen Sink Faucet (786-HGN2AE29-317AB)
- RHEEM Ap11526W-2 Anode Rod - 0.900 (AP11526W-2)
- MANSFIELD TANK2BOWL KIT 2 in. (630-6204-P-4)
- MILWAUKEE VALVE Globe Valve, Class 300, 3/8 In. (572 3/8)
- PROLINE SERIES Ball Valve, Compression Act, Cpvc, Cts 3/4" PK5 (107-124)
- PROLINE SERIES Ball Valve, Stop and Waste, Ips 1" PK15 (107-755NL)
- PROLINE SERIES Gas Cock Ball Valve, Fip x Fip, 3/4" PK20 (110-224HC)
- PROLINE SERIES Ball Valve, Pex Connection 3/4" PK10 (107-344NL)
- PROLINE SERIES Ball Valve, Fp 600, Ips 3/4" PK15 (107-404NL)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40 Sol, 4" PK4 (107-641)
- B & K BALL VALVE SCH40 1.5""SXS (107-637)
- Proline Series Ball Valves