Shop All Extension Cords
Projex
Projex 3504412 Indoor & Outdoor 100 ft. Orange Extension Cord
Mfr # 3504412
Zoro # G403704267
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Projex
- MFR # 3504412
- Zoro # G403704267
- UPC # 840915100088
- Country of Origin Unknown
- Category Extension Cords
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- Indoor or Outdoor: Indoor and Outdoor
- Cord Length: 100 ft.
- Color: Orange
- Gauge Conductors: 14/3 SJTW
- Wire Type: Round
- Insulation Material: PVC
- UL Listed: Yes
- Maximum Amperage: 13 amps
- Number of Outlets: 1 outlets
- Plug Type: Grounded
- Volts: 125 volt
- Watts: 1625 watts
- OSHA Listed: Yes
- Weight: 8.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMEX Wire Build 14/3Uf-W/Gx50Ft 15A (14/3UF-WGX50)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 0.5A, 1 Pole, 240/415V AC, Z Curve (M9F44170)
- SQUARE D Pnlbd Int Iline 800A Proxima Mb (HCP36868M)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FIM-L)
- PROJEX Projex FW-294P Indoor & Outdoor 3 SPT Extension Cord 16 Gauge - Orange (3504396)
- PROJEX Cord Extn 12/3Sjtw50'Org (OU123JTW050OGP)
- PROJEX Projex 3525748 Indoor & Outdoor 25 ft. Green Extension Cord (3525748)
- PROJEX Cord Extn16/2Spt2 12'Wht (IN162PT212WHP)
- PROJEX EXT CRD 16/2SPT-2 20' (IN162PT220WHP)
- PROJEX Cord Extn 16/3Sjtw10'Org (OU163JTW010OGP)
- VIRTUAL 09407ME 7 ft. Brown Vinyl Low Profile Extension Cord (VI2670418)
- Projex Extension Cords