Shop All Drop Cloths
Projex
DROP CTH 9'X12'X1MIL 3PK
Mfr # P115R/3
Zoro # G105994362
product price: $8.35
/pk 3, $2.78/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Size 9 ft x 12 ft
- Thickness 1 mil
Product Information
- Brand Projex
- MFR # P115R/3
- Zoro # G105994362
- Country of Origin United States
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Item | Drop Cloth |
Thickness | 1 mil |
Description
Frost King 9 ft. W X 12 ft. L X 1 mil Plastic Drop Cloth 3 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH COAT ADVANCED Spray Paint (K00489008)
- PURDY 1" Angle Sash Paint Brush, Nylon Bristle (144080210)
- RUST-OLEUM Gloss 450 g/L 1 gal (K7744-402)
- RUST-OLEUM Chalked Paint, Matte, Coastal Blue, 1 qt (329207)
- PROJEX Drop Cloth 9'X12'X2Mil (P911R)
- HUSKY 10' x 25' Clear Husky 3.5-Mil Low Density Plastic Sheeting (351025C)
- HUSKY 10' x 25' Black Husky 4-Mil Low Density Plastic Sheeting (41025B)
- TRIMACO Leakproof/SlipResist DropCloth, 6ftLx8ftW (90088)
- TRIMACO 12' x 15' Butyl II Two Layer Drop Cloth (85323)
- HOMERIGHT Spray Paint Sheltr 5.5'H (C900038)
- TRIAMCO Trimaco 4' x 15' 10 oz. Super Tuff Canvas Drop Cloth (51128)
- Projex Drop Cloths