Shop All Drop Cloths
Projex
Drop Cloth 9'X12'X2Mil
Mfr # P911R
Zoro # G2696702
product price: $7.59
/ea
Sold in multiples of 3 for $22.77
$22.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Thickness 2 mil
- Size 9 ft x 12 ft
Product Information
- Brand Projex
- MFR # P911R
- Zoro # G2696702
- UPC # 840915100453
- Country of Origin United States
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Item | Drop Cloth |
Thickness | 2 mil |
Description
This drop cloth helps safeguard against accidental spills and drips when painting. The lightweight film is resistant to seepage and absorption protecting your furniture and floors. Thin gauge allows for transparency while offering the protection needed to finish the job without damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIPDOCTORS SlipDoctors - Stone Grip - Quart (S-TR-SGINDQT)
- AERVOE Tree Marking Paint, 15 oz., Fluorescent Red, Solvent -Based (6490)
- 3M PERFECTED 3000 BUFFING APRON (3M6059)
- RAINGUARD BRANDS 32 Oz Kit Polyurethane HD with IsoFree® Technology, Matte, Clear (PU-2401)
- PROJEX DROP CTH 9'X12'X1MIL 3PK (P115R/3)
- TRIMACO 4' x 15' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58908)
- HUSKY 10' x 25' Black Husky 3.5-Mil Low Density Plastic Sheeting (351025B)
- EASY MASK DROPCLOTH TAPED 8'X72' (396490)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK12 (699)
- PREMIER Plastic Canvas, Leak Proof, 12x15 ft., PK6 (41252)
- TARPS NOW 15' X 30' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1530)
- Projex Drop Cloths