Shop All Cut-Resistant Gloves
Projex
Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 1 PR
Mfr # 97-972
Zoro # G3589616
product price: $17.99
/pr
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material PVC
- Glove Coating Coverage Palm and Fingers
- Color Black/ Green
- Glove Coating Finish Sandy
Product Information
- Brand Projex
- MFR # 97-972
- Zoro # G3589616
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 in |
Description
Mechanics Gloves, Cut-Resistance Coverage Palm Side, Palm Material Synthetic Leather Patches/PVC, Standards ANSI/ASTM/EN, Glove Coating Material PVC, ANSI/ISEA Cut Level A2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Green, PR (IEXT-GODG-04-L)
- BROTHER Flexible CableWire TZe ID Tape, Black (BRTTZEFX231)
- BRADY Lockout Hasp, Standard, 6 Lock, PK12 (65376)
- ANSELL Electrical Insulating Gloves, 10 1/2, PR (RIG318YBCC)
- PROJEX Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 1 PR (97-972)
- PROJEX Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 1 PR (97-972)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Size S (7) (99-1-9790-7)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, PVC, M, 1 PR (48UR43)
- HONEYWELL Cut-Resistant Gloves, XS, 13 Gauge, A2, PR (22-7513W/6XS)
- MAGID T-REX TRX442 Lightweight Polyurethane Palm Coated Impact Glove (TRX442XL)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, XS Sz (R-EXO-01-XS)
- Projex Gloves & Hand Protection