Shop All Foam Sheets
Projectpvc
24 in. x 24 in. x 0.236 in. Foam PVC Blue Sheet
Mfr # 159849
Zoro # G910065387
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Foam PVC
- Color - Foam Blue
- Depth 0.236
- For Use With PROJECTPVC
- Includes 1 PVC flat sheet
Product Information
- Brand Projectpvc
- MFR # 159849
- Zoro # G910065387
- UPC # 763552434630
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 24 |
Length - Foam | 24 |
Depth | 0.236 |
Height | 0.236 |
Details
Item - Foam | PVC sheet |
Material - Foam | PVC |
Color - Foam | Blue |
For Use With | PROJECTPVC |
Includes | 1 PVC flat sheet |
Description
ProjectPVC's vivid, saturated colors help bring projects and designs to life. Its light weight and versatility make it a perfect medium for hobbies, crafts and decorative interior home improvement projects. Palight can be readily cut and shaped using conventional tools and may be glued with adhesives approved for use with PVC. With a variety of colors and sizes available Palight will help make your next project your best project.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/4 in Thick, Black (P8125ULRL00.50XOH)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-N40-864)
- E. JAMES Sheet Rubber, 3/8, 8" X 24" Neo Economy 70 (50070-3/8E)
- ZORO SELECT Neoprene Roll, 40A, 10'x12"x1/16", Black (BULK-RS-N40-198)
- PROJECTPVC 18 in. x 24 in. x 0.236 in. Foam PVC Red Sheet (159835)
- PROJECTPVC 48 in. x 24 in. x 0.079 in. Foam PVC Black Sheet (168469)
- PROJECTPVC 24 in. x 48 in. x 0.236 in. Foam PVC Grey Sheet (159833)
- PROJECTPVC 18 in. x 24 in. x 0.236 in. Foam PVC White Sheet (159839)
- PROJECTPVC 18 in. x 24 in. x 0.118 in. Foam PVC Red Sheet (156243)
- PROJECTPVC 48 in. x 24 in. x 0.079 in. Foam PVC White Sheet (168472)
- ZORO SELECT Foam Sheet, Microcellular, 12 in W, 12 in L, 3/8 in Thick, Black (ZUSA-MCP-83)
- Projectpvc Foam Sheets