Shop All Foam Sheets
Projectpvc
12 in. x 12 in. x 0.118 in. Foam PVC Grey Sheet
Mfr # 158200
Zoro # G210065353
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Foam PVC
- Color - Foam Grey
- For Use With PROJECTPVC
- Includes 1 PVC flat sheet
- Height 0.118
Product Information
- Brand Projectpvc
- MFR # 158200
- Zoro # G210065353
- UPC # 763552430052
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 12 |
Length - Foam | 12 |
Height | 0.118 |
Depth | 0.118 |
Details
Item - Foam | PVC sheet |
Material - Foam | PVC |
Color - Foam | Grey |
For Use With | PROJECTPVC |
Includes | 1 PVC flat sheet |
Description
ProjectPVC's vivid, saturated colors help bring projects and designs to life. Its light weight and versatility make it a perfect medium for hobbies, crafts and decorative interior home improvement projects. Palight can be readily cut and shaped using conventional tools and may be glued with adhesives approved for use with PVC. With a variety of colors and sizes available Palight will help make your next project your best project.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/2 in Dia. (14r.5-36)
- ZORO SELECT Gray Polycarbonate Plastic Sheet Stock 24" L x 6" W x 1/8" Thick (BULK-PS-PCT-52)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.7013 in Overall Width, Style: Trim with a Top Bulb (3100B3X5/32A-25)
- TRIM-LOK Crown Rectangle Rubber Seal w/Adhesive Back, 100 ft. x .25"H x .5"W (X114HT-100)
- PROJECTPVC 24 in. x 48 in. x 0.118 in. Foam PVC Grey Sheet (158203)
- PROJECTPVC 48 in. x 24 in. x 0.079 in. Foam PVC White Sheet (168472)
- PROJECTPVC 24 in. x 48 in. x 0.118 in. Foam PVC White Sheet (156249)
- PROJECTPVC 18 in. x 24 in. x 0.118 in. Foam PVC White Sheet (156247)
- PROJECTPVC 18 in. x 24 in. x 0.118 in. Foam PVC Red Sheet (156243)
- PROJECTPVC 12 in. x 12 in. x 0.118 in. Foam PVC Blue Sheet (158196)
- USA INDUSTRIALS Neoprene Foam Sheet with Acrylic Adhesive - 3/8" T x 36" W x 12" L (ZUSANSR-453)
- Projectpvc Foam Sheets