Shop All Paint Brushes
Project Select
Linzer 2 in. Flat Paint Brush
Mfr # 1140-2
Zoro # G305298352
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 2"
Product Information
- Brand Project Select
- MFR # 1140-2
- Zoro # G305298352
- UPC # 77089114034
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Description
The one coat pro series of brushes was designed with the DIY customer in mind. This chiseled trim brush provides a smooth finish. A good choice for interior and exterior projects.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKTITE Plastic 11.38 in. W X 14.5 in. L 3 qt Disposable Deep Well Paint Tray Liner (TDW075WH050)
- THE BRUSH MAN 2-1/2" Paint Brush Multipack Paint Brush, 24 PK (PB2-1/2)
- GRACO 1221 RAC X WideRAC Reversible Switch Tip (WR1221)
- MODERN MASTERS Metallic, Water Base, Metallic Black Pearl, 6 Oz (ME70006)
- PROJECT SELECT Linzer 3 in. Angle Trim Paint Brush (2140-3)
- PROJECT SELECT Paintbrush Trim 1-1/2" (1123-15)
- PROJECT SELECT PAINTBRUSH FLAT PRO 4"" (1140-4)
- PROJECT SELECT Linzer 3 in. Flat Paint Brush (1123-3)
- PROJECT SELECT Brush Sash Angle 1.5"Pro (2140-15)
- PROJECT SELECT Brush Sash Angle 2.5"Pro (2140-25)
- WOOSTER 3" Chip Paint Brush, White China Bristle, Plastic Handle (1147-3)
- Project Select Paint Brushes