Shop All Paint Brushes
Project Select
Linzer 1 in. Flat Paint Brush
Mfr # 1140-1
Zoro # G405298399
product price: $1.55
/ea
Sold in multiples of 12 for $18.60
$18.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 1"
Product Information
- Brand Project Select
- MFR # 1140-1
- Zoro # G405298399
- UPC # 77089114010
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Description
The one coat pro series of brushes was designed with the DIY customer in mind. This chiseled trim brush provides a smooth finish. A good choice for interior and exterior projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE Denatured Alcohol Solvent, 1 gal. (834G1)
- KLEAN-STRIP Klean Strip Mineral Spirits 1 gal (GKSP94214)
- LINZER 1/2 in. Flat Touch-Up Paint Brush (C9304-5)
- GENERAL PAINT Fence Paint, Flat, Red, 1 gal (798462)
- PROJECT SELECT Linzer 3 in. Angle Trim Paint Brush (2140-3)
- PROJECT SELECT PAINTBRUSH FLAT PRO 4"" (1140-4)
- PROJECT SELECT Brush Sash Angle 1.5"Pro (2140-15)
- PROJECT SELECT Paintbrsh Trim Poly 2" (1123-2)
- PROJECT SELECT Linzer 2-1/2 in. Flat Paint Brush (1123-2.5)
- PROJECT SELECT Brush Flat Wall 2.5"Pro (1140-25)
- WOOSTER 4" Paint Brush, White China Bristle, Wood Handle (0F51240040)
- Project Select Paint Brushes