Shop All Needle Nose Pliers
Project Partners
Long Nose Pliers, 6"
Mfr # 70816
Zoro # G1152320
product price: $3.69
/ea
Sold in multiples of 6 for $22.14
$22.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Features Long Nose Pliers
- Number of Pieces 6
Product Information
- Brand Project Partners
- MFR # 70816
- Zoro # G1152320
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | 6" |
Details
Features | Long Nose Pliers |
Number of Pieces | 6 |
Item | Long Nose Pliers 6" |
Description
6" Long Nose Pliers
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Repair Kit For Cub Crimp Tool, Capacity: 1 gauge (4245-001K)
- DYNABRADE Air Disc Sander, Industrial, 0.7 HP (50320)
- KAPRO 985D DIGIMAN Professional 24" Magnetic Digital Level (985D-24B)
- CTA MANUFACTURING Screw Extractor Kit Flute 5 pcs. (9030)
- KNIPEX 7 3/32 in Flat Nose Plier Ergonomic Handle (98 62 01)
- GARDNER BENDER Long Nose Wire Strippers, Curved Handle (GBP-60N)
- KLEIN TOOLS 8 7/8 in D203 Needle Nose Plier, Side Cutter Cushion Grip Handle (D203-8N-INS)
- KLEIN TOOLS Telephone Work Pliers, Needle-Nose Side-Cutters, Type L1, 6-1/2-Inch (71980)
- CRAFTSMAN Long Nose Pliers, 8", 6-in-1 (CMHT81715)
- TEKTON Mini Needle Nose Pliers (Serrated Jaw) (PMN01001)
- POWERBUILT 6" Mini Needle Nose Pliers (640410)
- Project Partners Pliers