Shop All Cutting Pliers
Project Partners
Diagonal Pliers, 6"
Mfr # 70817
Zoro # G1151523
product price: $4.69
/ea
Sold in multiples of 6 for $28.14
$28.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Project Partners
- MFR # 70817
- Zoro # G1151523
- Country of Origin China
- Category Cutting Pliers
Details
Item | Diagonal Pliers 6" |
Description
Diagonal Pliers 6 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN817-4-6-5/16X18-BK Indexing Plunger (817-4-6-5/16X18-BK)
- CHANNELLOCK TOOL ROLL-2 5pc Technicians Plier Set (TOOL ROLL-2)
- VAUGHAN Ball Pein Hammer Handle, 16 In Hickory (62243)
- DRILL AMERICA 1-1/2"-12 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 1-1/2"-12 (DWT54943)
- TENG TOOLS 6" 1000 Volt Insulated Mega Bite Side Cutting Pliers- M (MBV441-6)
- AVEN Cutter Oval Head, Large Flush (10823F)
- KNIPEX High Leverage Bolt End Cutting Nippers, (61 01 200)
- SK PROFESSIONAL TOOLS 7 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (15017)
- BETA Diagonal Axial Cutting Nipper, 130mm (011880102)
- AVEN Cutter Tapered Mini, Semi-Flush, w/Relief (10828S)
- IRWIN 4 1/2 in Precision Diagonal Cutting Plier Flush Cut Uninsulated (FD4)
- Project Partners Pliers