Shop All Specialty Wipes
Proheal
Disposable Dry Wipes, 50 Pack- , 50PK
Mfr # PH-DryWipes-50
Zoro # G704993704
product price: $5.19
/pk 50, $0.10/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Proheal
- MFR # PH-DryWipes-50
- Zoro # G704993704
- UPC # 724456489034
- Country of Origin China
- Category Specialty Wipes
Description
Clean up your face, skin, and body with ultimate care by using ProHeal's ultra soft disposable dry cleansing cloths! Excellently crafted to provide you with an ultimate cleansing experience for bodies of any type and any age, you'll be kept in perfect cleanliness and care so you feel and look great anytime, anywhere. PRODUCT FEATURES Material: Soft-Spun Fabric Disposable, Non-Flushable Cloths Fragrance Free, for Sensitive and Fragile Skin Perfect for Baby Care, Incontinence, Makeup Removal, and Any Body Need Great for Cleaning Surfaces Dry and Smooth 50 Cloths Per Package Wipe Size: 9.5 x 13.5 (Size May Vary) AVAILABLE COUNTS: 50 (1 Pack) 100 (2 Pack) 200 (4 Pack) 500 (10 Pack) 1,000 (20 Case Pack) GET CLEAN EASIER AND SAFER The beauty of our cleansing cloths come with how versatile they are! They're designed to be applicable on any skin type so you can take care of your baby after a baby diaper change or incontinence of an older loved one. They're ultra-soft, a lot softer than reusable wipes that are tailored for longevity as opposed to quality. They're also dry so they won't dry out accidentally and you can wet them in your regular sink for extra moisture. They're great to have on your side for your daily skin care routine, makeup removal, or basic bathing necessities. MULTIPURPOSE WIPES While great for the skin and body, our washcloths are great for generic household cleaning! They soak up a lot more moisture than regular tissues and napkins so you can wipe down surfaces better for a spotless shine of your furniture. Keep them in any room of your home or have them in work to always keep your environment clean. They're professional grade so they can be used in hospitals, nursing homes, day cares, schools, and other health care facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECKITT BENCKISER 32OZ Mop And Glo Cleaner (1920089333)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Jug, Vinegar (SSPA101)
- PIG Absorbent Sock, 20 gal, 8 in x 30 in, Oil-Based Liquids, White, Polypropylene (SKM413)
- CLOROX Disinfecting Wipes, White, Soft Pack, 7 in x 7 3/8 in, Fresh, 6 PK (31430)
- PROHEAL Disposable Dry Wipes, 500 Pack- , 500PK (PH-DryWipes-500)
- ENDUST Tablet and Laptop Cleaning Wipes, Unscented, 70/Tub (12596)
- CLAIRE Stainless Steel Wipes, 100mm Tub, PK240 (993)
- KIMTECH Kimwipes Delicate Task Wipers, 2-Ply, 11 4/5 x 11 4/5, 119/Box, PK15 (34705)
- PAMPERS Sensitive Baby Wipes, White, Unscented, 6.8 x 7, PK56 (87076EA)
- LPS Solvent and Degreaser Wipes Box Colorless (61410)
- KIMBERLY-CLARK WypAll® X80 Towels - 12-1/2"w x 16-13/16"d - KIM41041 (KIM41041)
- Proheal Specialty Wipes