Progressive Furniture P608-23-50 Willow Casual Drawer Dresser & Mirror - 79 x 64 x 18 in.
Mfr # P608-23/50
Zoro # G103742248
Product Information
- Brand Progressive Furniture
- MFR # P608-23/50
- Zoro # G103742248
- UPC # 726692633714
- Country of Origin China
- Category Dressers
Description
Progressive Furniture has put together the right team and builds a furniture company. Progressive Furniture began by manufacturing and distributing occasional tables and quickly got into the bedroom business. Our products are top of the line offering highest quality and meet all the expectations. It’s our pleasure to serve and delight you. Our mission has always been to optimize the value of the products we make through better quality, designs. This group bestows elegance with the splendor of a unique finish and the nature of salvaged wood. Willow has three different finishes to choose from as well as two different styled beds. An upholstered bed presents a more feminine look while the thick tops and parting rails allow you to hone in on it’s substantial elements.
Features- 1 year Warranty
- Collection Name: Willow
- Materials: Solid Pine, MDF
- Style: Casual
- Finish: Distressed Pine
- Assembly Required: No
- Distressed Finish: Yes
- Country of Manufacture: Mexico
- Dimensions: 79" H x 64" W x 18" D
- Weight: 147.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 48" x 19" x 1/2" (810839)
- BAMBOO COMFORT Bamboo 4 Piece Luxury Chevron Embossed Sheet Set - Twin - Chevron Embossed - Silver (1302TWSIL)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Black (CH-00095-BK-GG)
- ACURITE Weathered Black Wall Clock W/ Thermometer and Hygrometer, 24" (75473M)
- PROGRESSIVE FURNITURE Progressive Furniture P600-13 Bedroom Lingerie Chest; Distressed Dark Grey (P600-13)
- PROGRESSIVE FURNITURE Progressive Furniture P615-13 Bedroom Lingerie Chest; Gray Chalk (P615-13)
- PROGRESSIVE FURNITURE Progressive Furniture P635-13 Willow Weathered Gray Lingerie Chest (P635-13)
- TUHOME Omaha Dresser Multi-Storage Compact Unit with Spacious 3 Drawers and Cabinet-Black (CLW9091)
- SAUDER County Line 4-Drawer Chest Sw , Safety tested for stability to help reduce tip-over accidents (416976)
- BAXTON STUDIO Enzo Modern and Contemporary Black Faux Leather 6-Drawer Dresser (120-6440)
- HODEDAH Hodedah HID8600 WHITE 73 x 17 x 31.5 in. 2-Door Armoire with 4-Shelves; White (HID8600 WHITE)
- Progressive Furniture Dressers