Shop All Bookcases & Bookshelves
Progressive Furniture
Progressive Furniture I170-83 35 in. Composite 6-Shelf Bookcase with Fabric Baskets - 3-2-1 Cube Organizer; White
Mfr # I170-83
Zoro # G003742416
product price: $93.35
/ea
Free Shipping & Returns
$93.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Progressive Furniture
- MFR # I170-83
- Zoro # G003742416
- UPC # 726692671587
- Country of Origin China
- Category Bookcases & Bookshelves
Description
This 6 cube organizer is perfect for all of your storage needs while adding some style and design. This cube comes with 2 fabric drawer baskets in a dark blue color that contrasts so well against the white finish. The baskets fold and are removable to give plenty of storage . 6 cubes of storage that will help you organize any room! Use vertically or horizontally to ize your room.
Specifications- Material: Composite
- Style: Transitional
- Finish: White
- Dimensions: 35 x 35 x 11 in.
- Country of Origin: Malaysia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel (02000-79-084-10)
- BAXTON STUDIO Vera Mid-Century Modern Light Grey Upholstered Ottoman (134-7180)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Red (YU-YCX-001-2-RECT-TBL-RED-GG)
- ACURITE LED Digital Clock W/ Auto Dimming Brightness, 10" (75114M)
- ALERA Valencia Credenza Shell, 29.5", Mahogany (ALEVA256024MY)
- UNION & SCALE Essentials Laminate Bookcase, Five-Shelf, 35.8 x 14.9 x 72, Espresso (UN56975)
- FLASH FURNITURE Stella Modern Farmhouse Wooden Bookcase and Storage Cabinet, 3 Upper Shelves in Gray Wash (ZG-027-GRYWSH-GG)
- UNION & SCALE Essentials Laminate Bookcase, Five-Shelf, 35.8 x 14.9 x 72, White (UN56974)
- KB 24 x 24 x 11 in. Wood 4 Cube Bookcase - White (KB302735)
- REGENCY Regency Legacy Stand Up Bookcase- Ash Grey (LSBC4123AG)
- FELLOWES Shelf, Designer Stes (8038801)
- Progressive Furniture Bookcases & Bookshelves