Shop All Dressers
Progressive Furniture
Progressive Furniture B100-14 Strategy Distressed Jute Chest; Jute - 50 x 30 x 17 in.
Mfr # B100-14
Zoro # G003975791
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$822.99
Free 30-Day Returns
Product Information
- Brand Progressive Furniture
- MFR # B100-14
- Zoro # G003975791
- UPC # 726692649883
- Country of Origin China
- Category Dressers
Description
Features
- Hand-applied natural looking jute finish
- This chest has straight pilasters and legs, inset drawers with framed ends, plywood drawers have paper bottoms
- French front and English back dovetail with Kenlin drawer guides, and bronze linear hardware is fastened at the top of the drawer to provide a clean look
- Material: Rubberwood Solids, Okume Veneers & MDF
- Collection Name: Strategy
- Style: Transitional
- Finish: Jute
- Assembly Required: No
- Distressed Finish: Yes
- Country of Origin: Malaysia
- Dimension: 50" H x 30" W x 17" D
- Weight: 114 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLIDAY TRIM Holiday Trim 7256 2 Loop Poly Bow - Red (113510)
- CORRELL Library Tables (TFL) (LR3072TF-15)
- LOGO BRANDS Chicago Bears 60x80 Raschel Throw (606-26X)
- UNITED WEAVERS OF AMERICA Cottage Woodland Brown Area Rectangle Rug, 7 ft. 10 in. x 10 ft. 6 in. (2055 41350 912)
- PROGRESSIVE FURNITURE Progressive Furniture P615-13 Bedroom Lingerie Chest; Gray Chalk (P615-13)
- PROGRESSIVE FURNITURE Progressive Furniture P635-13 Willow Weathered Gray Lingerie Chest (P635-13)
- PROGRESSIVE FURNITURE Progressive Furniture P600-13 Bedroom Lingerie Chest; Distressed Dark Grey (P600-13)
- HODEDAH Hodedah Hi5Dr Mahogany 5 Drawer Chest (Hi5Dr Mahogany)
- TUHOME Laska Storage Cabinet, Broom Hangers, 1 Door, White (MLB8981)
- BAXTON STUDIO Colburn Modern and Contemporary Oak Brown Finished Wood 5-Drawer Tallboy Storage Chest (189-11977-ZORO)
- MANHATTAN COMFORT Rockefeller Dresser in Off White and Nature (Set of 2) (2-103GMC3)
- Progressive Furniture Dressers