Shop All Vanity Lights
Progress Lighting
Z-1030 One-Light LED Small Wall Lantern
Mfr # P560051-030-30
Zoro # G4515907
Free Shipping & Returns
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 12"
- Width 5-1/8"
- Lamp Type Led
- Mounting Wall
Product Information
- Brand Progress Lighting
- MFR # P560051-030-30
- Zoro # G4515907
- UPC # 785247213689
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 12" |
Width | 5-1/8" |
Details
Item | Z-1030 One-Light LED Small Wall Lantern |
Color | White |
Housing Finish | White |
Lamp Type | Led |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 1 |
Light Type | 9W LED |
Style | Contemporary/Modern |
Collection | Z-1030 |
Description
Z-1030 One-Light LED Small Wall Lantern
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Full Spectrum Bulb, Replacement For Donsbulbs, F30T12/D/Ho (F30T12/D/HO)
- HALO E550Ricat (E550RICAT)
- ELCO LIGHTING 4 0-10V New Construction Dedicated LED Housing" (EL490ICDXA)
- ILC Replacement for Sylvania 75q/cl/mc/rp 120v replacement light bulb lamp (75Q/CL/MC/RP 120V SYLVANIA)
- PROGRESS LIGHTING Z-1030 One-Light LED Small Wall Lantern, Color: Brown (P560051-020-30)
- PROGRESS LIGHTING Z-1030 One-Light LED Small Wall Lantern, Color: Black (P560051-031-30)
- PROGRESS LIGHTING Phase 2.1 LED Collection 24" LED Linear Bath & Vanity (P300208-009-30)
- PROGRESS LIGHTING New Haven One-Light Med Wall Lt, Black (P6611-31)
- PROGRESS LIGHTING One-Light LED CCT Selectable 38" Linear Cloud (P300240-060-CS)
- PROGRESS LIGHTING Classic Collection Four-Light Bath & Vanity (P300236-031)
- NUVO 6 Light 36 in. Vanity Strip Polished Brass (SF77-190)
- Progress Lighting Vanity Lights