Shop All Pendants
Progress Lighting
Westfall Four-Light Foyer Pendant, Color: Brown
Mfr # P500038-020
Zoro # G4515432
product price: $295.00
/ea
Free Shipping & Returns
$295.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 19-5/8"
- Width 10-1/8"
Product Information
- Brand Progress Lighting
- MFR # P500038-020
- Zoro # G4515432
- UPC # 785247212255
- Country of Origin China
- Category Pendants
Dimensions
Height | 19-5/8" |
Width | 10-1/8" |
Details
Color | Brown |
Item | Westfall Four-Light Foyer Pendant |
Description
Westfall is a distinctive combination of arching elements that create a dramatic soaring frame. A dual-tone finish highlights the distinctive form and provides rich contrasting surround for a classic candelabra cluster. Metal fittings add a touch of elegance and dimension to further enhance the classic form.
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Led, 26W, Lg, Unv 4000K Mt, 120-277V, C Brz (XTOR3B-W)
- ADVANCE LED Driver, 120-425 V, 40-150 W (LEDHCNA0350C425DN)
- LEDLENSER iH11R 1000 lumens on boost 750 high, 300 mid, 10 lumens on low (iH11R)
- FEIT ELECTRIC BULB FLUO T5 G5 12""CW 8W (F8T5/CW/RP)
- PROGRESS LIGHTING Avant LED Mini-Pendant, 9 W, Brushed Nickel (P5072-0930K9)
- PROGRESS LIGHTING Trinity 1-Light Mini-Pendant, 100 W, Antique Bronze (P5096-20)
- PROGRESS LIGHTING Staunton Collection One-Light Pendant (P5333-09)
- PROGRESS LIGHTING Classic Dome Pendant Collection One-Light Pendant (P500149-009)
- PROGRESS LIGHTING Opal Globes 1-Light Pendant, 100 W, White (P4402-29)
- PROGRESS LIGHTING Clifton Heights Collection One-Light Mini-Pendant (P500125-020)
- LALIA HOME Ball Shaped Rattan Pendant (LHP-3005-NA)
- Progress Lighting Pendants