Shop All Pendants
Progress Lighting
Trinity 1-Light Mini-Pendant, 100 W, Antique Bronze
Mfr # P5096-20
Zoro # G4813621
product price: $73.00
/ea
$73.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 7"
- Width 6-1/2" Dia.
- Housing Finish Antique Bronze
- Lamp Type Incandescent Medium Base
Product Information
- Brand Progress Lighting
- MFR # P5096-20
- Zoro # G4813621
- UPC # 785247136865
- Country of Origin China
- Category Pendants
Dimensions
Height | 7" |
Width | 6-1/2" Dia. |
Details
Color | Brown |
Housing Finish | Antique Bronze |
Lamp Type | Incandescent Medium Base |
Mounting | Ceiling Stem |
Voltage | 120v |
Number of Lights | 1 |
Light Type | E26, 100W Max. |
Style | Transitional |
Item | Med Mini Pendant, 1-100W |
Collection | Trinity |
Description
Med Mini Pendant, 1-100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. SPEAKER Work Light, Square, Trapezoid Beam Pattern (840)
- LUMAPRO Motion Light, 180 Deg View Angle, Bronze (2LBN1)
- ILC Replacement for Dewalt Dc0213 replacement light bulb lamp (DC0213 DEWALT)
- DORCY Penlight, 100 Lumens, LED (41-1218)
- PROGRESS LIGHTING Dome Collection One-Light LED Pendant (P5341-1630K9)
- PROGRESS LIGHTING Judson One-Light Pendant (P500061-104)
- PROGRESS LIGHTING Parkhurst Collection Black Four-Light Foyer (P500214-031)
- PROGRESS LIGHTING Markor 22" Drum Shade, Summer Linen (P8830-30)
- PROGRESS LIGHTING Metal Shade One-Light Pendant (P5094-31)
- PROGRESS LIGHTING Westfall Four-Light Foyer Pendant, Color: Brown (P500038-020)
- DESIGNERS FOUNTAIN Mission Ridge 100 Watt 3 Light Warm Mahogany Pendant with Goldenrod Glass Shade (82131-WM)
- Progress Lighting Pendants