Shop All LED Light Bulbs
This Product is Discontinued
Progress Lighting
T10 LED Lamp (Discontinued)
Mfr # F4T10DLED927/JA8
Zoro # G4516668
This Product is Discontinued
Key Features
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 2700K
- Bulb Shape T10
- Bulb Technology LED
- Dimmable No
Product Information
- Brand Progress Lighting
- MFR # F4T10DLED927/JA8
- Zoro # G4516668
- UPC # 767627928673
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 2700K |
Bulb Shape | T10 |
Bulb Technology | LED |
Dimmable | No |
Type | Tube |
Voltage | 120v |
Watts | 4W |
Light Technology | LED |
Light Appearance | 2700K, Soft White |
Item | Compact LED Bulb |
Average Bulb Life | 15,000 hr. |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Description
T10 LED Lamp
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.