Shop All Pendants
Progress Lighting
Litchfield Mini-Pendant
Mfr # P500113-015
Zoro # G4519897
product price: $115.00
/ea
Free Shipping & Returns
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 9-3/8"
- Width 4-3/4" Dia.
Product Information
- Brand Progress Lighting
- MFR # P500113-015
- Zoro # G4519897
- UPC # 785247220168
- Country of Origin China
- Category Pendants
Dimensions
Height | 9-3/8" |
Width | 4-3/4" Dia. |
Details
Color | Gray |
Item | Litchfield Mini-Pendant |
Description
A casual, coastal-inspired collection. Litchfield features an hourglass-inspired column complemented by a crisp Chrome finish.
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Glass Lens for EUC5 & EUZ5 Series Xenon Undercabinet Lights (EUL53)
- SATCO 21Watt A23 LED Lamp, Frost Finish Medium Base 4000K 120 Volts (S12451)
- SUNSHINE LIGHTING Sunlite LED Standard Light Bulb, 5-1/2W, 450 Lumens, Medium Base, Dimmable , Cool White, 6-Pack (88348-SU)
- NUVO 7-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - White Finish (62/1801)
- PROGRESS LIGHTING Clifton Heights Collection Two-Light Inverted Pendant (P500126-020)
- PROGRESS LIGHTING Moderna One-Light LED Mini-Pendant (P500000-009-30)
- PROGRESS LIGHTING Westfall Four-Light Foyer Pendant, Color: Brown (P500038-020)
- PROGRESS LIGHTING Penn Collection One-Light Large Pendant (P5328-104)
- PROGRESS LIGHTING Judson One-Light Pendant (P500061-104)
- PROGRESS LIGHTING Trinity 1-Light Mini-Pendant, 100 W, Antique Bronze (P5096-20)
- AFX Kiran 4" LED Pendant Light - Black - 3000K (KRNP04L30D1BK)
- Progress Lighting Pendants