Shop All Vanity Lights
Progress Lighting
Laird Five-Light Bath, Color: Brown
Mfr # P300099-020
Zoro # G4519580
product price: $149.00
/ea
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Height 8"
- Width 41-5/8"
- Lamp Type incandescent
- Mounting Wall
Product Information
- Brand Progress Lighting
- MFR # P300099-020
- Zoro # G4519580
- UPC # 785247215973
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 8" |
Width | 41-5/8" |
Details
Item | Laird Five-Light Bath |
Color | Brown |
Housing Finish | Antique Bronze |
Lamp Type | incandescent |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 5 |
Light Type | A19 Medium Base 100W |
Collection | Laird |
Description
The Laird collection provides a contemporary complement to casual interiors popular in today’s homes. Glass shades add distinction and provide pleasing illumination to any room, while scrolling arms create an airy effect.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 20/30/40W & CCT 3/4/5K Select - LED Hi-Pro Wall Pack - E26 100-277V (S28929)
- LIGHT EFFICIENT DESIGN HID LED, 30 W, Mogul Screw (EX39) (LED-8087M345D-G4)
- NUVO LED Emergency Backlit Flat Panel - 2 ft. x 2 ft. - Watt/CCT Select - 100-277V - Color/PowerQuick (65/575R1)
- SATCO 5.5 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21273)
- PROGRESS LIGHTING Frame LED Collection 12" Linear Vanity Light (P2781-0930K9)
- PROGRESS LIGHTING Beam Collection 22" Linear LED Bath & Vanity (P300182-015-30)
- PROGRESS LIGHTING Arch LED Collection Brushed Nickel Three-Light LED Bath (P300291-009-30)
- PROGRESS LIGHTING Hollingsworth Wall Lantern, Color: Black (P560081-031)
- PROGRESS LIGHTING Arch LED Collection Brushed Nickel Two-Light LED Bath (P300290-009-30)
- PROGRESS LIGHTING Verdae Three-Light Lg Wall Light, Black (P560016-031)
- VAXCEL Lodge 12-1/2in Light Kit Patina (LK33012WP-C)
- Progress Lighting Vanity Lights