Shop All Outdoor Wall Lights
Progress Lighting
Hawthorne Collection One-Light Small Wall Lantern
Mfr # P5624-31
Zoro # G4469257
product price: $109.00
/ea
Free Shipping & Returns
$109.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Prewired
- Voltage 120 V
- Finish Black
- Glass Color Black; Etched Seeded
- Mounting strap
Product Information
- Brand Progress Lighting
- MFR # P5624-31
- Zoro # G4469257
- UPC # 785247202041
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 9.625 in |
Depth | 6.5 in |
Wire Length | 6 in |
Details
Features | Prewired |
Voltage | 120 V |
Finish | Black |
Glass Color | Black; Etched Seeded |
Mounting | strap |
Lamp Included | No |
Lamp Type | Medium Base |
Socket Type | socket |
Material | cast aluminum |
Power Source Required | Yes |
Socket Material | Porcelain |
Indoor/Outdoor | Outdoor |
Environment | Wet |
Power Source | Hardwired |
Description
The Hawthorn outdoor lantern collection takes a modern approach to the popular Prairie design style. One-light large cast aluminum hanging lantern in a Black finish with etched seeded glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GT INDUSTRIAL PRODUCTS 10000lm LED Portable Work Light with USB (GT510U)
- LITHONIA LIGHTING LED Parking Garage Light, 5672 lm, 5000K (VAP 4000LM FST MD MVOLT GZ10 50K 80CRI)
- ILC Replacement For EIKO BLP22PS40850UD (BLP22/PS40/850/UD)
- GE Compact Fluorescent 10Pk (F26DBX/835/ECO/4P)
- PROGRESS LIGHTING Marquette Collection One-Light Medium Wall Lantern with DURASHIELD (P560172-031)
- PROGRESS LIGHTING 6" Outdoor Up/Down Wall Cylinder (P5642-31)
- PROGRESS LIGHTING 6" White Outdoor Wall Cylinder (P5641-30)
- PROGRESS LIGHTING 6" Square Two-Light Up/Down Wall Lantern (P5644-30)
- PROGRESS LIGHTING Haslett Collection One-Light Medium Wall Lantern (P560095-031)
- PROGRESS LIGHTING Felton Collection Black One-Light Medium Wall Lantern (P560130-031)
- DABMAR LIGHTING Wall Fixture, GM210, BZ, Small Light (GM210-BZ)
- Progress Lighting Outdoor Wall Lights